Shop All Direct Drive Axial Downblast Ventilators
Dayton
Supply Vent, 12 In
Mfr # 4YC91
Zoro # G2533237
Free Shipping & Returns
$735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. 12 in
- Voltage 115
- Motor HP 1/4 hp
- Dimension B 28 5/8 in
- Mounting Location Roof or Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4YC91
- Zoro # G2533237
- UPC # 190735337837
- Country of Origin United States
- Category Direct Drive Axial Downblast Ventilators
Dimensions
Propeller Dia. | 12 in |
Dimension B | 28 5/8 in |
Dimension D | 6 1/4 in |
Base Height | 1 3/4 in |
Dimension C | 16 1/2 in |
Recommended Damper Size | 15 in x 15 in |
Base Length | 22 in |
Base Width | 22 in |
Overall Dia. | 28 5/8 in |
Shaft Dia. Propeller End | 1/2 in |
Overall Height | 18 1/4 in |
Dimension A | 22 in |
Overall Width | 28 5/8 in |
Overall Length | 28 5/8 in |
Blade Diameter | 12 in |
Housing Length | 28.6 in |
Propeller Shaft Diameter | 1/2 in |
Damper Size | 15 x 15 in |
Cutout Length | 17.5 in |
Cutout Size | 17.5 in L x 17.5 in W |
Housing Width | 28.6 in |
Overall Diameter | 28.6 in |
Base Dimension | 22 in Square |
Description
Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Assembled, Blade Diameter 12 in, Housing Material Aluminum, Exhaust Airflow @ 0.000 in SP 929 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Open Air Over, Motor Horsepower 1/4 hp, Nameplate Voltage 115V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 120 Degrees F, Number of Blades 4, Supply Airflow @ 0.000 in SP 929 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Guard Set 16" (GGS_47295)
- VULCAN Spa/Hot Tub Heater, Thermostat, 20 In, 240V (HTTR060U)
- DELHI Blower, Inline Duct (207 INSL)
- WHITE-RODGERS 1E78-151 24V Or Millivolt Single (1E78-151)
- DAYTON Axial Downblast Roof Exhaust Fan, 1/8 HP, 115V, 10 in (4YC86)
- DAYTON Exhaust Vent, 14 In, Hz: 60 (4YC89)
- DAYTON Supply Vent, 14 In (4YC93)
- DAYTON Exhaust Vent, 16 In (4YC49)
- DAYTON Exhaust Ventilator, 19 in. H, 60 Hz (39FV55)
- DAYTON Exhaust Vent, 18 In (4YC50)
- DAYTON Exhaust Vent, 24 In (4YC54)
- Dayton Direct Drive Axial Downblast Ventilators