Shop All Supply and Intake Fans
Dayton
Supply Fan w/Drive Package, Standard Duty, 208-230/460V AC, 48 in Blade Dia, 2 HP
Mfr # 7AD14
Zoro # G3036162
product price: $2,029.99
/ea
Free Shipping & Returns
$2,029.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Fan Duty Rating Standard
- Blade Dia. 48 in
- Fan Voltage 208-230/460V AC
- Exhaust/Supply Fan Motor HP 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AD14
- Zoro # G3036162
- Country of Origin Multiple
- Category Supply and Intake Fans
Dimensions
Blade Dia. | 48 in |
Height | 54 in |
Width | 54 in |
Shaft Dia. | 1 1/4 in |
Bearing Size | 1 1/4 in |
Overall Depth | 25 1/8 in |
Outside Dia. | 54 in |
Max. Depth | 25 1/8 in |
Venturi Clearance Dia. | 48 1/2 in |
Flange Width | 54 in |
Manufacturer Warranty Length | 1 yr |
Overall Diameter | 54 in |
Shaft Diameter | 1 1/4 in |
For Cut-Out Length | 50 1/2 in |
Overall Height | 54 in |
Overall Width | 54 in |
For Cut-Out Height | 50 1/2 in |
For Cut-Out Width | 50 1/2 in |
Flange Depth | 2 in |
Blade Diameter | 48 in |
Venturi Diameter | 48 1/2 in |
Description
Supply Fan w/Drive Package, Assembled Unassembled, Blade Diameter 48 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 27,474 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 27,474 cfm, Maximum Noise Level 25 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Low Side Manual Service Coupler For R-134A (18190A)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 4 in x 6 in x 3/4 in, Elliptical, PK 2 (T180-4X6X3/4E-PK2)
- DAYTON Supply Vent, 15 1/2 In (7D520)
- VULCAN Strip Heater, 10-1/2 In. L, 1200 Deg F (OS1410-400B)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115V AC, 24 in Blade Dia, 1/3 HP (7CC04)
- DAYTON Supply Fan w/Drive Package, Medium Duty, 208-230/460V AC, 54 in Blade Dia, 3 HP (7AC69)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/460V AC, 24 in Blade Dia, 1/4 HP (7AC92)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/440V AC, 30 in Blade Dia, 3/4 HP (7CC24)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 24 in Blade Dia, 1/3 HP (7CC05)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/460V AC, 48 in Blade Dia, 1 HP (7AD12)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115V AC, 30 in Blade Dia, 1/3 HP (7CC16)
- Dayton Supply and Intake Fans