Shop All Supply and Intake Fans
Dayton
Supply Fan w/Drive Package, Standard Duty, 208-230/460V AC, 24 in Blade Dia, 1/2 HP
Mfr # 7AC94
Zoro # G3138046
product price: $1,131.99
/ea
Free Shipping & Returns
$1,131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Fan Duty Rating Standard
- Blade Dia. 24 in
- Fan Voltage 208-230/460V AC
- Exhaust/Supply Fan Motor HP 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AC94
- Zoro # G3138046
- Country of Origin Multiple
- Category Supply and Intake Fans
Dimensions
Blade Dia. | 24 in |
Flange Width | 28 in |
Bearing Size | 3/4 in |
Outside Dia. | 28 in |
Shaft Dia. | 3/4 in |
Overall Depth | 18 in |
Height | 28 in |
Venturi Clearance Dia. | 24 3/8 in |
Width | 28 in |
Max. Depth | 18 in |
For Cut-Out Length | 26 1/2 in |
Overall Height | 28 in |
Overall Diameter | 28 in |
Manufacturer Warranty Length | 1 yr |
Flange Depth | 1 in |
Shaft Diameter | 3/4 in |
For Cut-Out Height | 26 1/2 in |
Blade Diameter | 24 in |
For Cut-Out Width | 26 1/2 in |
Venturi Diameter | 24 1/2 in |
Overall Width | 28 in |
Description
Supply Fan w/Drive Package, Assembled Unassembled, Blade Diameter 24 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 6,175 cfm, For Cut-Out Height 26 1/2 in, For Cut-Out Width 26 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 6,175 cfm, Maximum Noise Level 24 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT WAGON Flame Rod (SL11B86)
- SPACEPAK R6 Supply tubing 100ft. (AC-ST6-100)
- VENTAMATIC Cool Attic® 30" Belt Drive Whole House Fan With Shutter (CX30BD2SPD)
- ACCUMULAIR Pleated Air Filter, 12" x 36" x 1", 4 Pack (FB12X36A_4)
- DAYTON Supply Fan w/Drive Package, Medium Duty, 208-230/460V AC, 54 in Blade Dia, 5 HP (7AC71)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 30 in Blade Dia, 1/2 HP (7CC20)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/460V AC, 48 in Blade Dia, 3 HP (7AD15)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 24 in Blade Dia, 1/3 HP (7CC05)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/440V AC, 36 in Blade Dia, 1 HP (7CC39)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/440V AC, 30 in Blade Dia, 3/4 HP (7CC24)
- LASKO 20" HighVlctyFan w Remote Ctrl, H20685 (H20685)
- Dayton Supply and Intake Fans