Shop All Supply and Intake Fans
Dayton
Supply Fan w/Drive Package, Standard Duty, 208-230/440V AC, 36 in Blade Dia, 1-1/2 HP
Mfr # 7CC42
Zoro # G3379546
product price: $1,595.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,595.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Fan Duty Rating Standard
- Blade Dia. 36 in
- Fan Voltage 208-230/440V AC
- Exhaust/Supply Fan Motor HP 1-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7CC42
- Zoro # G3379546
- Country of Origin Multiple
- Category Supply and Intake Fans
Dimensions
Blade Dia. | 36 in |
Overall Depth | 23 1/4 in |
Width | 40 in |
Flange Width | 40 in |
Height | 40 in |
Max. Depth | 23 1/4 in |
Venturi Clearance Dia. | 36 3/8 in |
Outside Dia. | 40 in |
Bearing Size | 1 in |
Shaft Dia. | 1 in |
Shaft Diameter | 1 in |
Overall Height | 40 in |
For Cut-Out Width | 38 1/2 in |
Blade Diameter | 36 in |
Venturi Diameter | 36 1/2 in |
Manufacturer Warranty Length | 1 yr |
Flange Depth | 1 in |
Overall Diameter | 40 in |
For Cut-Out Height | 38 1/2 in |
Overall Width | 40 in |
For Cut-Out Length | 38 1/2 in |
Description
Supply Fan w/Drive Package, Assembled Unassembled, Blade Diameter 36 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 17,407 cfm, For Cut-Out Height 38 1/2 in, For Cut-Out Width 38 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 17,407 cfm, Maximum Noise Level 28 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20 in x 20 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK (36PT02)
- MRCOOL Line Guard (MLG450)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 120V AC (53250)
- ALL-FILTERS 12 in. x 20 in. x 1 in. MERV 10 Pleated AC Furnace Air Filter, 12PK (12201.10 12PK)
- DAYTON Supply Fan, Standard Duty, 36 in Blade Dia, 1/4 to 1-1/2 HP (1WDC7)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 20 in Blade Dia, 1/2 HP (7AC88)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 36 in Blade Dia, 1 HP (7CC38)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115V AC, 24 in Blade Dia, 1/3 HP (7CC04)
- DAYTON Supply Fan, Standard Duty, 48 in Blade Dia, 1/3 to 3 HP (1WDC9)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/460V AC, 20 in Blade Dia, 1/2 HP (7AC91)
- LASKO 12" Oscillating Wall Mount Fan, M12900 (M12900)
- Dayton Supply and Intake Fans