Shop All Supply and Intake Fans
Dayton
Supply Fan w/Drive Package, Standard Duty, 208-230/440V AC, 30 in Blade Dia, 1/4 HP
Mfr # 7CC15
Zoro # G2874986
Free Shipping & Returns
$1,014.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Fan Duty Rating Standard
- Blade Dia. 30 in
- Fan Voltage 208-230/440V AC
- Exhaust/Supply Fan Motor HP 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7CC15
- Zoro # G2874986
- Country of Origin Multiple
- Category Supply and Intake Fans
Dimensions
Blade Dia. | 30 in |
Overall Depth | 22 7/8 in |
Height | 34 in |
Max. Depth | 22 7/8 in |
Flange Width | 34 in |
Shaft Dia. | 3/4 in |
Width | 34 in |
Outside Dia. | 34 in |
Venturi Clearance Dia. | 30 3/8 in |
Bearing Size | 3/4 in |
Shaft Diameter | 3/4 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 34 in |
Overall Diameter | 34 in |
For Cut-Out Height | 32 1/2 in |
Flange Depth | 1 in |
For Cut-Out Width | 32 1/2 in |
For Cut-Out Length | 32 1/2 in |
Venturi Diameter | 30 1/2 in |
Blade Diameter | 30 in |
Overall Width | 34 in |
Description
Supply Fan w/Drive Package, Assembled Unassembled, Blade Diameter 30 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 7,096 cfm, For Cut-Out Height 32 1/2 in, For Cut-Out Width 32 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 7,069 cfm, Maximum Noise Level 13.2 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Reducer Sm Crimp 7X6 Blk (BM0077)
- NORDFAB Round 30 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 22 GA, 12-1/4" L (8040400001)
- TEMPCO Strip Heater, 3 In. L, Silicone Rubber, Watts: 45 W (SHS80299)
- CANARM Industrial DC Fan, 120V, 244W (CP56DW11N)
- DAYTON Supply Fan, Standard Duty, 30 in Blade Dia, 1/4 to 1 HP (1WDC6)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/440V AC, 48 in Blade Dia, 3 HP (7D530)
- DAYTON Supply Fan, Heavy Duty, 60 in Blade Dia, 5 to 15 HP (3FKD6)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/460V AC, 36 in Blade Dia, 1/3 HP (7AD01)
- DAYTON Supply Fan, Standard Duty, 24 in Blade Dia, 1/4 to 3/4 HP (1WDC5)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 36 in Blade Dia, 1 HP (7CC38)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/460V AC, 20 in Blade Dia, 1/2 HP (7AC91)
- Dayton Supply and Intake Fans