Shop All Supply and Intake Fans
Dayton
Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 36 in Blade Dia, 1-1/2 HP
Mfr # 7CC40
Zoro # G2724653
product price: $1,434.99
/ea
Free Shipping & Returns
$1,434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Fan Duty Rating Standard
- Blade Dia. 36 in
- Fan Voltage 115/208-230V AC
- Exhaust/Supply Fan Motor HP 1-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7CC40
- Zoro # G2724653
- Country of Origin Multiple
- Category Supply and Intake Fans
Dimensions
Blade Dia. | 36 in |
Venturi Clearance Dia. | 36 3/8 in |
Max. Depth | 23 1/4 in |
Shaft Dia. | 1 in |
Width | 40 in |
Bearing Size | 1 in |
Height | 40 in |
Overall Depth | 23 1/4 in |
Outside Dia. | 40 in |
Flange Width | 40 in |
For Cut-Out Length | 38 1/2 in |
Overall Width | 40 in |
Overall Diameter | 40 in |
For Cut-Out Height | 38 1/2 in |
For Cut-Out Width | 38 1/2 in |
Shaft Diameter | 1 in |
Overall Height | 40 in |
Blade Diameter | 36 in |
Flange Depth | 1 in |
Venturi Diameter | 36 1/2 in |
Manufacturer Warranty Length | 1 yr |
Description
Supply Fan w/Drive Package, Assembled Unassembled, Blade Diameter 36 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 17,407 cfm, For Cut-Out Height 38 1/2 in, For Cut-Out Width 38 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 17,407 cfm, Maximum Noise Level 28 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR CONDITIONING PRODUCTS CO 30 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 30")
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 105 CFM, 120V (BBA14-111HEB-00)
- ABB 34 LB Access Fitting (E986E-CTN)
- REZNOR 61145 Bnr Plt J992Hxw7221 Nat (61145)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 24 in Blade Dia, 1/3 HP (7CC05)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/440V AC, 30 in Blade Dia, 3/4 HP (7CC24)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 36 in Blade Dia, 3/4 HP (7CC35)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/460V AC, 20 in Blade Dia, 1/2 HP (7AC91)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/460V AC, 42 in Blade Dia, 1/2 HP (7AD06)
- DAYTON Supply Fan w/Drive Package, Medium Duty, 115/208-230V AC, 54 in Blade Dia, 1-1/2 HP (7AC60)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 36 in Blade Dia, 1 HP (7CC37)
- Dayton Supply and Intake Fans