Shop All Supply and Intake Fans
Dayton
Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 30 in Blade Dia, 1 HP
Mfr # 7CC25
Zoro # G2506463
product price: $1,084.99
/ea
Free Shipping & Returns
$1,084.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Fan Duty Rating Standard
- Blade Dia. 30 in
- Fan Voltage 115/208-230V AC
- Exhaust/Supply Fan Motor HP 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7CC25
- Zoro # G2506463
- Country of Origin Multiple
- Category Supply and Intake Fans
Dimensions
Blade Dia. | 30 in |
Outside Dia. | 34 in |
Width | 34 in |
Flange Width | 34 in |
Overall Depth | 22 7/8 in |
Shaft Dia. | 3/4 in |
Max. Depth | 22 7/8 in |
Height | 34 in |
Venturi Clearance Dia. | 30 3/8 in |
Bearing Size | 3/4 in |
Overall Diameter | 34 in |
For Cut-Out Length | 32 1/2 in |
Blade Diameter | 30 in |
Shaft Diameter | 3/4 in |
Overall Height | 34 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 34 in |
Flange Depth | 1 in |
Venturi Diameter | 30 1/2 in |
For Cut-Out Width | 32 1/2 in |
For Cut-Out Height | 32 1/2 in |
Description
Supply Fan w/Drive Package, Assembled Unassembled, Blade Diameter 30 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 11,061 cfm, For Cut-Out Height 32 1/2 in, For Cut-Out Width 32 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 11,061 cfm, Maximum Noise Level 26 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 30 in Whole House Fan Economy Ceiling Shutter / Ceiling Shutter (3HHR3)
- HI-TECH DURAVENT Industrial Duct Hose, 4"x25ft. (2002-0400-1725)
- DAYTON Standard Duty Industrial Fan, Phase 3 (216NU6)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Hanging (HEA-21523)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/460V AC, 48 in Blade Dia, 1 HP (7AD12)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/460V AC, 48 in Blade Dia, 1-1/2 HP (7AD13)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 30 in Blade Dia, 1/2 HP (7CC19)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 48 in Blade Dia, 1 HP (7CC64)
- DAYTON Supply Fan, Heavy Duty, 60 in Blade Dia, 5 to 15 HP (3FKD6)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 42 in Blade Dia, 3/4 HP (7CC47)
- Dayton Supply and Intake Fans