Shop All Supply and Intake Fans
Dayton
Supply Fan w/Drive Package, Medium Duty, 208-230/460V AC, 54 in Blade Dia, 3 HP
Mfr # 7AC68
Zoro # G2751384
product price: $2,265.93
/ea
Free Shipping & Returns
$2,265.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Fan Duty Rating Medium
- Blade Dia. 54 in
- Fan Voltage 208-230/460V AC
- Exhaust/Supply Fan Motor HP 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AC68
- Zoro # G2751384
- Country of Origin Multiple
- Category Supply and Intake Fans
Dimensions
Blade Dia. | 54 in |
Width | 60 in |
Flange Width | 60 in |
Height | 60 in |
Overall Depth | 24 5/16 in |
Bearing Size | 1 1/4 in |
Venturi Clearance Dia. | 55 in |
Max. Depth | 26 5/16 in |
Outside Dia. | 60 in |
Shaft Dia. | 1 1/4 in |
Overall Height | 60 in |
Flange Depth | 2 in |
Venturi Diameter | 55 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 60 in |
Overall Diameter | 60 in |
For Cut-Out Height | 56 1/2 in |
For Cut-Out Length | 56 1/2 in |
Shaft Diameter | 1 1/4 in |
For Cut-Out Width | 56 1/2 in |
Blade Diameter | 54 in |
Description
Supply Fan w/Drive Package, Assembled Unassembled, Blade Diameter 54 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 37,683 cfm, For Cut-Out Height 56 1/2 in, For Cut-Out Width 56 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 37,683 cfm, Maximum Noise Level 25 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Decorative Ceiling Fan, Low Pro, 42" Blade Dia., 1 Phase, 120 (51061)
- BEACON MORRIS Right Hand End Cover (TP20-EC3R)
- AMERICAN WICK Wick Kerosene Heat Aw32P (AW-32P)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 480" Length (6B802)
- DAYTON Supply Fan, Standard Duty, 42 in Blade Dia, 1/3 to 1-1/2 HP (1WDC8)
- DAYTON Supply Fan, Standard Duty, 48 in Blade Dia, 1/3 to 3 HP (1WDC9)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 24 in Blade Dia, 1/3 HP (7CC05)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/460V AC, 24 in Blade Dia, 1/4 HP (7AC92)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/460V AC, 20 in Blade Dia, 1/2 HP (7AC91)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/460V AC, 42 in Blade Dia, 1/2 HP (7AD06)
- LASKO 16" Oscillating Stand Fan Blk, 2521 (2521)
- Dayton Supply and Intake Fans