Shop All Supply and Intake Fans
Dayton
Supply Fan, Standard Duty, 36 in Blade Dia, 1/4 to 1-1/2 HP
Mfr # 1WDC7
Zoro # G3153132
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$741.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Fan Duty Rating Standard
- Blade Dia. 36 in
- Exhaust/Supply Fan Motor HP 1/4 to 1-1/2
- Drive Type Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1WDC7
- Zoro # G3153132
- UPC # 190735149522
- Country of Origin Mexico
- Category Supply and Intake Fans
Dimensions
Blade Dia. | 36 in |
Height | 40 in |
Max. Depth | 23 1/4 in |
Flange Width | 40 in |
Width | 40 in |
Venturi Clearance Dia. | 36 3/8 in |
Overall Depth | 23 1/4 in |
Outside Dia. | 40 in |
Shaft Dia. | 1 in |
Bearing Size | 1 in |
Depth Less Flange | 22 1/4 in |
Overall Height | 40 in |
Overall Width | 40 in |
Shaft Diameter | 1 in |
Venturi Diameter | 36 3/8 in |
Overall Diameter | 36 in |
For Cut-Out Height | 38 1/2 in |
For Cut-Out Width | 38 1/2 in |
Flange Depth | 1 in |
Manufacturer Warranty Length | 1 yr |
Blade Diameter | 36 in |
For Cut-Out Diameter | 38 1/2 in |
Description
Supply Fan, Assembled Unassembled, Blade Diameter 36 in, Blade Material Steel, Frame Material Steel, For Maximum Motor Horsepower 1 1/2 hp, For Maximum Motor Speed 792 RPM, For Minimum Motor Horsepower 1/4 hp, For Minimum Motor Speed 477 RPM, Maximum Airflow 17,407 cfm, Maximum Static Pressure 0.75 in wg, Minimum Airflow 1,048 cfm, For Cut-Out Height 38 1/2 in, For Cut-Out Width 38 1/2 in, For Cut-Out Diameter 38 1/2 in, Guard Type None, Method of Construction Stamped, Number of Blades 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK 6 in. D X 12 in. L Aluminum Round Gas Vent Pipe (186082)
- REVCOR Propeller, 18 In Dia, 19 Deg Pitch (T1802-19 L)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 4 x 12, Dia 7 (SBS-4127 SB)
- REVCOR Propeller, 22 In Dia, 22 Deg Pitch (T2203-22 R)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/460V AC, 24 in Blade Dia, 1/4 HP (7AC92)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 24 in Blade Dia, 1/3 HP (7CC05)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/440V AC, 30 in Blade Dia, 3/4 HP (7CC24)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/460V AC, 48 in Blade Dia, 1-1/2 HP (7AD13)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 30 in Blade Dia, 1/2 HP (7CC20)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 30 in Blade Dia, 1/2 HP (7CC19)
- LASKO 42" Tower Fan with Bluetooth, T42905 (T42905)
- Dayton Supply and Intake Fans