Shop All Supply and Intake Fans
Dayton
Supply Fan, Standard Duty, 30 in Blade Dia, 1/4 to 1 HP
Mfr # 1WDC6
Zoro # G2745495
product price: $647.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$647.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Fan Duty Rating Standard
- Blade Dia. 30 in
- Exhaust/Supply Fan Motor HP 1/4 to 1
- Drive Type Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1WDC6
- Zoro # G2745495
- UPC # 190735149515
- Country of Origin Mexico
- Category Supply and Intake Fans
Dimensions
Blade Dia. | 30 in |
Max. Depth | 22 7/8 in |
Flange Width | 34 in |
Shaft Dia. | 3/4 in |
Outside Dia. | 34 in |
Depth Less Flange | 21 7/8 in |
Width | 34 in |
Venturi Clearance Dia. | 30 3/8 in |
Overall Depth | 22 7/8 in |
Bearing Size | 1 in |
Height | 34 in |
Overall Width | 34 in |
Overall Height | 34 in |
For Cut-Out Diameter | 32 1/2 in |
For Cut-Out Width | 32 1/2 in |
Shaft Diameter | 3/4 in |
Flange Depth | 1 in |
Blade Diameter | 30 in |
Venturi Diameter | 30 3/8 in |
Manufacturer Warranty Length | 1 yr |
Overall Diameter | 30 in |
For Cut-Out Height | 34 in |
Description
Supply Fan, Assembled Unassembled, Blade Diameter 30 in, Blade Material Steel, Frame Material Steel, For Maximum Motor Horsepower 1 hp, For Maximum Motor Speed 968 RPM, For Minimum Motor Horsepower 1/4 hp, For Minimum Motor Speed 621 RPM, Maximum Airflow 11,061 cfm, Maximum Static Pressure 0.75 in wg, Minimum Airflow 7,096 cfm, For Cut-Out Height 34 in, For Cut-Out Width 32 1/2 in, For Cut-Out Diameter 32 1/2 in, Guard Type None, Method of Construction Stamped, Number of Blades 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mounting Bracket, Ceiling, 60 to 100kW (4TDJ5)
- ALL-FILTERS 16X20X2 MERV 13 Pleated AC Furnace Air Filter, 4PK (16202.13 4PK)
- CARRIER Motor, 460V, 1/3 HP, 860 rpm, 2 SPD (HC44AA460)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 100 Plates - Subcooler - 360k BTU (ACH-70X-100M-F)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/440V AC, 48 in Blade Dia, 3 HP (7D530)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115V AC, 24 in Blade Dia, 1/3 HP (7CC04)
- DAYTON Supply Fan, Standard Duty, 24 in Blade Dia, 1/4 to 3/4 HP (1WDC5)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 36 in Blade Dia, 1-1/2 HP (7CC41)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/460V AC, 48 in Blade Dia, 3 HP (7AD15)
- DAYTON Supply Fan w/Drive Package, Medium Duty, 208-230/460V AC, 54 in Blade Dia, 3 HP (7AC69)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 48 in Blade Dia, 2 HP (7CC71)
- Dayton Supply and Intake Fans