Shop All Pump Parts
Dayton
SuctionStrainer, 6 Dia, 3 NPT, Side Sq Perf
Mfr # 1P931
Zoro # G2877043
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material of Construction Steel
- Type Side Square Perforations
- Inlet 3 in FNPT
- NPT 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1P931
- Zoro # G2877043
- UPC # 190735146736
- Country of Origin China
- Category Pump Parts
Dimensions
Diameter | 6" |
Height | 5" |
Inlet Dia. | 3 in |
Details
Item | Suction Strainer |
Material | Steel |
Material of Construction | Steel |
Type | Side Square Perforations |
Inlet | 3 in FNPT |
NPT | 3" |
Opening | 1-1/2 x 1-1/2" |
Plating | Zinc |
Function | Prevent Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage Pumps |
Perforation Shape | Square |
Inlet Gender | Female |
Perforation Location | Side |
Inlet Standard | NPT |
Description
Suction Strainer, Perforation Shape and Location Side Square, Inlet 3 in FNPT, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K2 PUMPS 3/4 HP Cast Iron Effluent Pump with Tethered Switch and Quick Connect Fitting (SWF07501TPK)
- ACTION PUMP Hand Drum Pump, Piston, PVC, 9/16In OD (7009)
- HEDLAND Flowmeter, SCFM / L/SEC 3.0 - 25 / 2-12 (H671A-025)
- JABSCO MACERATOR PUMP (JABSCO) (18590-2092)
- DAYTON Gear Pump Mechanical Seal, Viton, PTFE (4KHL5)
- DAYTON Gear Pump Mechanical Seal, Viton, Buna (4KHL8)
- DAYTON Seal (PPTPXY07G)
- DAYTON Capacitor (PPT2P542G)
- DAYTON Housing (PPT10003G)
- DAYTON Cord Set, 14/3, 8 Ft., 115V (139486A)
- ALFA LAVAL Spring "D" Seal C218/C328 Series Tri-Clover & Ampco (328D-80-4)
- Dayton Pump Parts