Shop All Pump Parts
Dayton
Suction Strainer, Polypropylene
Mfr # 1DLT8
Zoro # G0676611
original price:
$111.99
20% off
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1DLL1, 1DLL2, 1DLP4, 1DLP5, 1DLP8, 1DLP9, 1DLR3, 1DLR4
- Wetted Materials Polypropylene
- Max. Fluid Temp. 130 Degrees F
- Body Material Polypropylene
- For Media Type Acetic Acid, Chromic Acid, Citric Acid, Hydrochloric Acid, Hydrofluoric Acid, Nitric Acid, Phosphoric Acid (40% Solution), Sulfuric Acid, Ethylene Glycol, Glycerin, Calcium Chloride, Sodium Bicarbonate, Sodium Hydroxide, Potassium Hydroxide (50%), Water, Sodium Bisulfate, Sodium Bisulfite, Ammonia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1DLT8
- Zoro # G0676611
- UPC # 190735135457
- Country of Origin Singapore
- Category Pump Parts
Dimensions
Overall Height | 4 in |
Inside Dia. | 1 11/16 in |
Details
Item | Suction Strainer |
For Use With | 1DLL1, 1DLL2, 1DLP4, 1DLP5, 1DLP8, 1DLP9, 1DLR3, 1DLR4 |
Wetted Materials | Polypropylene |
Max. Fluid Temp. | 130 Degrees F |
Body Material | Polypropylene |
For Media Type | Acetic Acid, Chromic Acid, Citric Acid, Hydrochloric Acid, Hydrofluoric Acid, Nitric Acid, Phosphoric Acid (40% Solution), Sulfuric Acid, Ethylene Glycol, Glycerin, Calcium Chloride, Sodium Bicarbonate, Sodium Hydroxide, Potassium Hydroxide (50%), Water, Sodium Bisulfate, Sodium Bisulfite, Ammonia |
Diesel Exhaust Fluid Compatible | No |
Food Grade | No |
Compatible Chemicals | Acetic Acid 20%, Acetic Acid 80%, Chromic Acid 30%, Chromic Acid 50%, Citric Acid 50%, Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (20%), Nitric Acid (10% Solution), Phosphoric Acid (40% Solution), Sulfuric Acid (10% - 75%), Ethylene Glycol, Glycerin, Calcium Chloride, Sodium Bicarbonate (10%), Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Potassium Hydroxide (50%), Fresh Water, Salt Water, Deionized Water, Sodium Bisulfate, Sodium Bisulfite, Ammonia (Liquids) |
Not Recommended Chemicals | Acetic Acid (Glacial), Formic Acid, Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Sulfuric Acid (75% - 100%), Acetone, Methyl Ethyl Ketone (MEK), Ethyl (Ethanol), Isopropyl (Isopropanol), Methyl (Methanol), Cyclohexane, Gasoline, Heptane, Hexane, Kerosene, Stoddard Solvent (Mineral Spirits), Ethyl Acetate, Formaldehyde 40%, Formaldehyde, Ammonium Hydroxide, Sodium Hypochlorite/Bleach (to 20%), Lacquer Thinners, Toluene, Xylene, Methyl Chloride, Trichlorethylene (50%), DEF |
Gear Lube | NT |
Grease | NT |
Description
Suction Strainer, Body Material Polypropylene, Inside Dia. 1 11/16 in, For Use With 1DLL1, 1DLL2, 1DLP4, 1DLP5, 1DLP8, 1DLP9, 1DLR3, 1DLR4, Wetted Materials Polypropylene, Overall Height 4 in, Max. Fluid Temp. 130 Degrees F, Diesel Exhaust Fluid Compatible No, Food Grade No, Includes -
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO O-Ring, Black (Y325-119)
- SJE-RHOMBUS Tank Alert XT Alarm Low (TAXT -01L)
- SCULLY Vs-270 00209 2" X 2" Vent Alarm (VS-270)
- DAYTON Rotary Gear Pump Head, 1/2 In., 3/4 HP (4KHC7)
- DAYTON Brush Kit (PP61006G)
- DAYTON Drive Shaft Assembly (PPTCOL06G)
- DAYTON Mechanical Seal Assembly (PP820006G)
- DAYTON Pump Repair Kit, For 2ZWT6A, 2ZWT7A (21TG60)
- DAYTON Impeller Assembly (PP5541404G)
- DAYTON Manifold (780027)
- PALMETTO PACKING Packing Extractor Set A, Corkscrew (1116)
- Dayton Pump Parts