Shop All Pump Parts
Dayton
Suct Strainer, 6 Dia, 2 NPT, Side Rnd Perf
Mfr # 1P690
Zoro # G2588196
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material of Construction Steel
- Type Side Round Perforations
- NPT 2"
- Diameter 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1P690
- Zoro # G2588196
- UPC # 190735146705
- Country of Origin China
- Category Pump Parts
Dimensions
Diameter | 6" |
Height | 4-1/2" |
Inlet Dia. | 2 in |
Details
Item | Suction Strainer |
Material | Steel |
Material of Construction | Steel |
Type | Side Round Perforations |
NPT | 2" |
Inlet | 2" FNPT |
Opening | 3/8" |
Plating | Zinc |
Function | Prevent Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage Pumps |
Perforation Location | Side |
Inlet Gender | Female |
Perforation Shape | Round |
Inlet Standard | NPT |
Description
Suction Strainer, Perforation Shape and Location Side Round, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURFLO Pump Diaphragm Kit (94-238-03)
- DAYTON Rotary Gear Pump Head, 3/4 In., 1 HP (4KHK5)
- MIGHTY MAXX Safety Siphon Self-Priming Pump (126-34501)
- LITTLE GIANT PUMP Control Box, 1/2HP, 230V, 1Phase (2824055015)
- DAYTON Motor (PP2LTAD23SCG)
- DAYTON Pump Repair Kit, For 2ZXN2, 2ZXN3 (21TH42)
- DAYTON Mechanical Seal (PP5621018G)
- DAYTON Drive Shaft (PPM946400G)
- DAYTON Roll Pin (PP3798G)
- DAYTON Seal Assembly, NBR (5DXY9)
- SPRINGER PARTS SP771977 Diaphragm SANTOPRENE; Replaces Yamada 771977 (SP-771977)
- Dayton Pump Parts