Dayton

Submersible Well Pump Head, 2HP, 35 GPM (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Pump Heads

Key Features

  • Required Motor HP 2 hp
  • Flow Rate @ 100 Ft. @ 40 PSI 37 gpm
  • Flow Rate @ 100 Ft. @ 50 PSI 35 gpm
  • Number of Stages 9
  • Max. Head 200 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Dayton
  • MFR # 558702
  • Zoro # G1047426
  • UPC #
    190735145777
  • Country of Origin Mexico
  • Category Pump Heads

Dimensions

GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI 44
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI 33
GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI 25
GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI 12
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI 38
Discharge Dia. 2 in

Description

Submersible Well Pump Head, Required Motor HP 2 hp, Number of Stages 9, Recommended Tank 1XHH4, Head Material Stainless Steel, Impeller Material Glass Filled Noryl, Flow Rate @ 100 Ft. @ 40 PSI 37 gpm, Flow Rate @ 100 Ft. @ 50 PSI 35 gpm, Flow Rate @ 150 Ft. @ 40 PSI 27 gpm, Flow Rate @ 150 Ft. @ 50 PSI 25 gpm, Flow Rate @ 50 Ft. @ 40 PSI 43 gpm, Max. Head 200 ft, Flow Rate @ 50 Ft. @ 50 PSI 37 gpm, Max. Operating Temp. 130 Degrees F, Discharge Dia. 2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products