Dayton

Submersible Deep Well Pump and Control Panel, 3/4 hp, 230V AC, 3 Wires, 8.0 A, 10 Stages, 9 gpm (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Deep Well Submersible Pumps

Key Features

  • HP 3/4 hp
  • Number of Wires 3
  • Amps 8 A
  • Rated Voltage 230V AC
  • Phase - Pumps 1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI 9
GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI 7
Length (In.) 3-3/4
Height (In.) 28-7/16
Width (In.) 3-3/4
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI 10
GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI 6
GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI 11
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI 9
Discharge Dia. 1 1/4 in

Description

Submersible Deep Well Pump and Control Panel, HP 3/4 hp, Rated Voltage 230V AC, Amps 8 A, Phase - Pumps 1, Nominal Flow Rate 9 gpm, Number of Stages 10, Number of Wires 3, Impeller Material Noryl, Shaft Material Stainless Steel, Bearing Material Rubber/Ceramic, Flow Rate @ 100 Ft. @ 30 PSI 9 gpm, Flow Rate @ 100 Ft. @ 50 PSI 9 gpm, Flow Rate @ 150 Ft. @ 30 PSI 9 gpm, Flow Rate @ 150 Ft. @ 50 PSI 7 gpm, Max. Head 378 ft, Discharge Dia. 1 1/4 in, Max. Operating Temp. 86 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.