Shop All Deep Well Submersible Pumps
This Product is Discontinued
Dayton
Submersible Deep Well Pump, 1 1/2 hp, 230V AC, 2 Wires, 13.1 A, 14 Stages, 20 gpm (Discontinued)
Mfr # 558644
Zoro # G3418012
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 1 1/2 hp
- Number of Wires 2
- Amps 13.1 A
- Rated Voltage 230V AC
- Phase - Pumps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 558644
- Zoro # G3418012
- UPC # 190735146002
- Country of Origin Mexico
- Category Deep Well Submersible Pumps
Dimensions
GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI | 15 |
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI | 22 |
GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI | 18 |
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI | 24 |
GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI | 20 |
Discharge Dia. | 1 1/4 in |
Description
Submersible Deep Well Pump, HP 1 1/2 hp, Rated Voltage 230V AC, Amps 13.1 A, Phase - Pumps 1, Number of Stages 14, Number of Wires 2, Discharge Head Material Stainless Steel, Impeller Material Celcon, Shaft Material 303 Stainless Steel, Nominal Flow Rate 20 gpm, Flow Rate @ 100 Ft. @ 40 PSI 21 gpm, Flow Rate @ 100 Ft. @ 50 PSI 20 gpm, Flow Rate @ 150 Ft. @ 40 PSI 20 gpm, Flow Rate @ 150 Ft. @ 50 PSI 19 gpm, Max. Head 288 ft, Discharge Dia. 1 1/4 in, Recommended Tank 3YA59, 4MY63
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.