Shop All Towing Chains & Cables
Dayton
Strap, Vehicle Recovery, L20Ft, 5300Lb
Mfr # 1DKW8
Zoro # G2654267
product price: $45.55
/ea
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Length 20 ft
- Overall Length 20 ft
- Rated Capacity 5300 lb.
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DKW8
- Zoro # G2654267
- UPC # 190735134368
- Country of Origin China
- Category Towing Chains & Cables
Dimensions
Length | 20 ft |
Overall Length | 20 ft |
Width | 2 in |
Overall Width | 2 in |
Details
Item | Vehicle Recovery Strap |
Material | Polyester |
Rated Capacity | 5300 lb. |
Breaking Strength | 15,900 lb |
Web Tensile Strength | 20,000 lb |
Color | Silver |
Includes | Loops on Both Ends |
Features | Red Inner Warning Markers Indicate When Strap Must Be Replaced |
Edge Yarns | Polymer Coated |
Equipment Color | Silver |
Webbing Break Strength | 20,000 lb |
Assembly Break Strength | 15,900 lb |
Description
Vehicle Recovery Strap, Overall Length 20 ft, Overall Width 2 in, Color Silver, Material Polyester, Webbing Break Strength 20,000 lb, Assembly Break Strength 15,900 lb, Features Red Inner Warning Markers Indicate When Strap Must Be Replaced, Includes Loops on Both Ends, Edge Yarns Polymer Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 9"X72" Steel Bi-Fold Ramp 1000 lb per pair (07435)
- QUICKCABLE Battery Tray, 8D/4D 4 Battery (120225-001)
- CAMCO BAGGAGE DOOR CATCHES COLONIAL WHITE, PK 2 (44163)
- OMEGA Creeper, 40-3/4 in. L, 400lb., 26-1/4 in. W (91400)
- DAYTON Binder Chain, L20Ft, L6600Lb, Clevis Grab (1DJV2)
- DAYTON Binder Chain, L20Ft, 5400Lb, Clevis Grab (1DJU9)
- DAYTON Binder Chain, L20Ft, 4700Lb, Clevis Grab (1DJU8)
- DAYTON Binder Chain, L20Ft, 6600Lb, Welded Grab (1DJV1)
- DAYTON Strap, Vehicle Recovery, L30Ft, 10700Lb (1DKW9)
- DAYTON Emergency Tow Cable, L20ft., 1960 lb. (1DLK5)
- SEACHOICE Trailer Safety Chain, Class I Receiver (51271)
- Dayton Towing Chains & Cables