Shop All Sleeve & Thimble Kits for Wire Rope
Dayton
Stop Sleeve, 5/32 In, Aluminum, PK50
Mfr # 2VKC8
Zoro # G2765926
product price: $11.49
/pk 50, $0.23/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- For Wire Rope Dia. 5/32 in
- Wire Rope Dia. 5/32"
- For Use With 1DMV1, 1DMV2, 1DMV4
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2VKC8
- Zoro # G2765926
- UPC # 190735236154
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 5/32 in |
Wire Rope Dia. | 5/32" |
Outside Diameter | 1/8 in |
Overall Length | 1/2 in |
Compatible Rope Diameter | 3/16 in |
Details
Item | Wire Rope Stop Sleeve |
Material | Aluminum Alloy |
For Use With | 1DMV1, 1DMV2, 1DMV4 |
Finish | Natural |
Lifting Capability | Not for Lifting |
Description
Wire Rope Stop Sleeve, Compatible Rope Diameter 3/16 in, Material Aluminum Alloy, Overall Length 1/2 in, Outside Diameter 1/8 in, Load Efficiency Rating Not Applicable, Finish Plain, Sleeve Type Stop Sleeve, Fitting Type Swage, Lifting Capability Not for Lifting, Standards Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 1-3/4" Shear Pins 1 12PK (930361)
- BULK-STRAP Bulk Webbing, Yellow, 150 ft. L, 4" W (PE04150PY)
- MILWAUKEE HAND TRUCKS D-Handle Truck, with Nose Plate Extension (DC49515)
- PEERLESS CHAIN 3/8 T80 CLEVIS GRAB HOOK, SC, 8024415 (8024415)
- DAYTON Wire Rope Sleeve, 1/4 In, Copper, PK25 (1DLF6)
- DAYTON Sleeve and Thimble Kit, Steel, F/ 1DMV1 (1DKJ5)
- DAYTON Wire Rope Stop Sleeve, 1/32In, Copper, PK50 (2VKD3)
- DAYTON Wire Rope Sleeve, 3/64 In, Copper, PK25 (2VJZ8)
- DAYTON Wire Rope Sleeve, 1/4 In, Copper, PK25 (1DLE8)
- DAYTON Wire Rope Thimble, 1/8 In, Steel, PK25 (1DLG1)
- LOOS Wire Rope Thimble, 3/16 In, 302/304 SS (AN100-C6)
- Dayton Sleeve & Thimble Kits for Wire Rope