Shop All Sleeve & Thimble Kits for Wire Rope
Dayton
Stop Sleeve, 5/16 In, Aluminum, PK10
Mfr # 2VKD2
Zoro # G2796096
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- For Wire Rope Dia. 5/16 in
- Wire Rope Dia. 5/16"
- For Use With 1DMV4
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2VKD2
- Zoro # G2796096
- UPC # 190735236185
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 5/16 in |
Wire Rope Dia. | 5/16" |
Overall Length | 3/4 in |
Outside Diameter | 3/4 in |
Compatible Rope Diameter | 5/16 in |
Details
Item | Wire Rope Stop Sleeve |
Material | Aluminum Alloy |
For Use With | 1DMV4 |
Finish | Natural |
Lifting Capability | Not for Lifting |
Description
Wire Rope Stop Sleeve, Compatible Rope Diameter 5/16 in, Material Aluminum Alloy, Overall Length 3/4 in, Outside Diameter 3/4 in, Load Efficiency Rating Not Applicable, Finish Plain, Sleeve Type Stop Sleeve, Fitting Type Swage, Lifting Capability Not for Lifting, Standards Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Plate Caster, 4" Wheel Dia. (55KJ63)
- WERNER 6 ft Aluminum Platform Stepladder, 300 lb Capacity (P374)
- US CARGO CONTROL L-Track Double Lug Threaded Stud Fitting (1519-DSLF)
- VESTIL Steel Lite Load Lift w/Winch, Fixed Wheels, and Manual Floor Lock (LLW-202058-FWFL)
- DAYTON Wire Rope Stop Sleeve, 1/32In, Copper, PK50 (2VKD3)
- DAYTON Wire Rope Sleeve, 5/16 In, Aluminum, PK25 (1DLE2)
- DAYTON Wire Rope Sleeve, 3/16 In, Copper, PK25 (1DLF5)
- DAYTON Wire Rope Thimble, 3/8 In, SS, PK25 (1DLH3)
- DAYTON Wire Rope Thimble, 1/8 In, Steel, PK25 (2VKK7)
- DAYTON Wire Rope Sleeve, 3/64 In, Copper, PK25 (2VKA3)
- MAZZELLA Crosby S-421T Socket Wedge 7/8" Wire Terminator (1035036)
- Dayton Sleeve & Thimble Kits for Wire Rope