Shop All Sleeve & Thimble Kits for Wire Rope
Dayton
Stop Sleeve, 3/16 In, Aluminum, PK50
Mfr # 2VKC9
Zoro # G1777885
product price: $12.29
/pk 50, $0.25/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- For Wire Rope Dia. 3/16 in
- Wire Rope Dia. 3/16"
- For Use With 1DMV1, 1DMV2
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2VKC9
- Zoro # G1777885
- UPC # 190735236161
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 3/16 in |
Wire Rope Dia. | 3/16" |
Outside Diameter | 1/8 in |
Overall Length | 1/2 in |
Compatible Rope Diameter | 3/16 in |
Details
Item | Wire Rope Stop Sleeve |
Material | Aluminum Alloy |
For Use With | 1DMV1, 1DMV2 |
Finish | Natural |
Lifting Capability | Not for Lifting |
Description
Wire Rope Stop Sleeve, Compatible Rope Diameter 3/16 in, Material Aluminum Alloy, Overall Length 1/2 in, Outside Diameter 1/8 in, Load Efficiency Rating Not Applicable, Finish Plain, Sleeve Type Stop Sleeve, Fitting Type Swage, Lifting Capability Not for Lifting, Standards Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1/2" x 10', Pewag Adjustable 2Leg Chain Sling w/ Sling Hooks-Grade120 (12G120DOSA-10)
- US CARGO CONTROL 21" Rubber Tarp Straps (Box of 50) - EPDM Rubber (RT21EPDMCR50)
- RUBBERMAID COMMERCIAL Swivel Caster, For Use With 3LU60, 5M640 (GRFG1013L20000)
- MULTI-CART Eight Way Cart, 17-1/2"x42-1/2"33-5/8", Black (AVT86201)
- DAYTON Wire Rope Thimble, 3/8 In, SS, PK25 (1DLH3)
- DAYTON Sleeve and Thimble Kit, F/ 1DMV1, 1DMV2 (1DKJ9)
- DAYTON Stop Sleeve, 5/32 In, Aluminum, PK50 (2VKC8)
- DAYTON Stop Sleeve, 1/16 In, Aluminum, PK50 (2VKC5)
- DAYTON Wire Rope Sleeve, 3/32 In, Copper, PK25 (2VKA5)
- DAYTON Wire Rope Thimble, 3/16 In, Steel, PK25 (2VKK8)
- DAYTON Wire Rope Thimble, 3/16 In, 304 SS, PK25 (1DLG9)
- Dayton Sleeve & Thimble Kits for Wire Rope