Shop All Sleeve & Thimble Kits for Wire Rope
Dayton
Stop Sleeve, 1/16 In, Aluminum, PK50
Mfr # 2VKC5
Zoro # G3136996
product price: $8.59
/pk 50, $0.17/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- For Wire Rope Dia. 1/16 in
- Wire Rope Dia. 1/16"
- Finish Natural
- For Use With 1DMU9, 1DMV2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2VKC5
- Zoro # G3136996
- UPC # 190735236123
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 1/16 in |
Wire Rope Dia. | 1/16" |
Compatible Rope Diameter | 1/16 in |
Outside Diameter | 1/8 in |
Overall Length | 1/4 in |
Details
Item | Wire Rope Stop Sleeve |
Material | Aluminum Alloy |
Finish | Natural |
For Use With | 1DMU9, 1DMV2 |
Lifting Capability | Not for Lifting |
Description
Wire Rope Stop Sleeve, Compatible Rope Diameter 1/16 in, Material Aluminum Alloy, Overall Length 1/4 in, Outside Diameter 1/8 in, Load Efficiency Rating Not Applicable, Finish Plain, Sleeve Type Stop Sleeve, Fitting Type Swage, Lifting Capability Not for Lifting, Standards Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Seal, 12 In., For 8 Ft H Doors (D-150-12)
- REFRIGIWEAR Padded Hand Truck Pouch Black 18"X14"X7" (154DCBLKPOU)
- ZORO SELECT Caster Wheel, Rubber, 5 in. Dia., 500 lb. (29XU74)
- DAYTON Wire Rope Thimble, 5/16 In, Steel, PK25 (1DLG4)
- DAYTON Wire Rope Stop Sleeve, 1/16In, Copper, PK50 (2VKD5)
- DAYTON Wire Rope Sleeve, 5/16 In, Copper, PK25 (2VKC2)
- DAYTON Wire Rope Thimble, 1/8 In, Steel, PK25 (1DLG1)
- DAYTON Sleeve and Thimble Kit, F/ 1DMU9, 1DMV1 (1DKJ8)
- DAYTON Stop Sleeve, 5/16 In, Aluminum, PK10 (2VKD2)
- DAYTON Wire Rope Sleeve, 3/16 In, Copper, PK25 (1DLF5)
- DAYTON Wire Rope Stop Sleeve, 1/16In, Copper, PK50 (2VKE7)
- Dayton Chains, Ropes & Cables