Shop All Hydraulic Press Parts
Dayton
Stop Collar, For Manual Arbor Presses
Mfr # 467L26
Zoro # G7119478
$37.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Clamp
- Fits Brand Dake, Dayton, Jet, Palmgren
- For Use With Manual Arbor Presses
- Includes Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 467L26
- Zoro # G7119478
- Country of Origin China
- Category Hydraulic Press Parts
Details
Type | Clamp |
Fits Brand | Dake, Dayton, Jet, Palmgren |
For Use With | Manual Arbor Presses |
Includes | Screw |
Item | Depth Stop Collar |
Description
Depth Stop Collar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-885 Wire Wiskers 6" Long Green(500/Pkg) (84-885)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2014DG)
- STABILA Level Case, 96" (30030)
- INNOVATIVE COMPONENTS Three Prong Knob, 1/4-20 Thread Size, 1"L, Steel (GN4C----3P4B-21)
- DAYTON Stop Collar, For Manual Arbor Presses (467L21)
- LAB Capping Press Extension handle 20” Long Designed exclusively for the IC Pro150 SFIC Capping Press (LAB-LCP01)
- Dayton Hydraulic Press Parts