Shop All Hydraulic Press Parts
Dayton
Stop Collar, For Manual Arbor Presses
Mfr # 467L25
Zoro # G7125087
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Manual Arbor Presses
- Fits Brand Dake, Dayton, Jet, Palmgren
- Includes Screw
- Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 467L25
- Zoro # G7125087
- Country of Origin China
- Category Hydraulic Press Parts
Details
Item | Depth Stop Collar |
For Use With | Manual Arbor Presses |
Fits Brand | Dake, Dayton, Jet, Palmgren |
Includes | Screw |
Type | Clamp |
Description
Depth Stop Collar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Radius Gage Set, 34 Pairs, 1-7mm (186-105)
- BON TOOL Bon 12-740 Channel Float, Mag 60" X 6" (12-740)
- SUPERIOR TILE CUTTER AND TOOLS Square-Notch Trowel, 1/4" x 1/8" x 1/4 (ST403PF)
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 13313 (13313)
- DAYTON Stop Collar, For Manual Arbor Presses (467L21)
- LAB Capping Press Extension handle 20” Long Designed exclusively for the IC Pro150 SFIC Capping Press (LAB-LCP01)
- Dayton Hydraulic Press Parts