Shop All Voltage Converters
Dayton
Step Up/Step Down Voltage Converter, 460V AC to 230V AC, 10,000VA, 60 Hz, Black Steel
Mfr # 467L79
Zoro # G1199035
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,215.99
Free 30-Day Returns
Key Features
- Enclosure Material Black Steel
- Mounting Portable
- Hz 60 Hz
- Phase Three
- Temp. Rise 70 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 467L79
- Zoro # G1199035
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 16 in |
Width | 10 in |
Depth | 15-1/2 in |
Details
Item | Step Up/Step Down Voltage Converter |
Converts | 460V AC to 230V AC |
VA Rating | 10,000VA |
Enclosure Material | Black Steel |
Mounting | Portable |
Hz | 60 Hz |
Phase | Three |
Temp. Rise | 70 °C |
Standards | CE |
Includes | Circuit Breaker |
Description
Step Up/Step Down Voltage Converter, Converts 460 to 230V AC, VA Rating 10,000VA, 60 Hz, Phase Three, 70 Degrees C Temp. Rise, Mounting Portable, Enclosure Material Black Steel, Height 16 in, Depth 15.5 in, Width 10 in, Standards CE, Includes Circuit Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (92S11D22D-24D)
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER04)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 1A, 3 Pole, 240/415/440V AC, C Curve (M9F42301)
- IFM Capacitive Proximity Sensor, 141 mm L (KI3513)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (16V988)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1.5kVA, 50/60 Hz (16V987)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 500VA, 50/60 Hz (16V986)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 180VA, 0 Hz (ORI241215200)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum (CON10A2412)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 750VA, 50/60 Hz (30C519)
- MG ELECTRONICS Converts 24VAC to 12VDC 800mA Fully Regulated (AC/DC2412800Rohs)
- Dayton Converters