Shop All Voltage Converters
Dayton
Step Up/Step Down Voltage Converter, 230V AC to 115V AC, 3000VA, 60 Hz, Black Steel
Mfr # 467L76
Zoro # G1198931
product price: $1,607.99
/ea
Free Shipping & Returns
$1,607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 230V AC to 115V AC
- VA Rating 3000VA
- Enclosure Material Black Steel
- Mounting Portable
- Hz 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 467L76
- Zoro # G1198931
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 21 in |
Width | 12 in |
Depth | 16 in |
Details
Item | Step Up/Step Down Voltage Converter |
Converts | 230V AC to 115V AC |
VA Rating | 3000VA |
Enclosure Material | Black Steel |
Mounting | Portable |
Hz | 60 Hz |
Phase | Three to Single |
Temp. Rise | 70 °C |
Standards | CE |
Includes | Circuit Breaker |
Description
Step Up/Step Down Voltage Converter, Converts 230V AC Phase 3 to 115V AC Single Phase at 3 HP, VA Rating 3000VA, 60 Hz, Phase Three to Single, 70 Degrees C Temp. Rise, Mounting Portable, Enclosure Material Black Steel, Height 21 in, Depth 16 in, Width 12 in, Standards CE, Includes Circuit Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Removal Tool, Han D (09990000012)
- DWYER INSTRUMENTS Inline Infrared Sensor, Ila 20 420Ma Infrared Sensor (ILA20)
- ZORO SELECT Round Indicator Light, Green, 120VAC, Standards: RoHs (24M117)
- ZORO SELECT Clamp, w/oCushion, Galv, Dia 3/4 In, Pk50 (CO1209Z1)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (16V988)
- DAYTON Step Up/Step Down Voltage Converter, 460V AC to 230V AC, 5000VA, 60 Hz, Black Steel (467L78)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1.5kVA, 50/60 Hz (16V987)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 500VA, 50/60 Hz (16V986)
- SOLAHD Industrial DC to DC Converter, 20-72V DC to 24V DC, 30VA, 0 Hz, Metal (SCD30S12DN)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241224110)
- PYRAMID 5A/7A Surge P.Supply W/Cigrt Liter Plug (PS9KX)
- Dayton Converters