Shop All Voltage Converters
Dayton
Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 500VA, 50/60 Hz
Mfr # 16V986
Zoro # G4652033
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 110V AC to 220V AC, 220V AC to 110V AC
- Enclosure Material Black Vented Metal
- Mounting Portable
- Hz 50/60 Hz
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 16V986
- Zoro # G4652033
- UPC # 190735129739
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 5-1/2 in |
Width | 4-3/4 in |
Depth | 4-3/4 in |
Details
Item | Step Up/Step Down Voltage Converter |
Converts | 110V AC to 220V AC, 220V AC to 110V AC |
VA Rating | 500VA |
Enclosure Material | Black Vented Metal |
Mounting | Portable |
Hz | 50/60 Hz |
Phase | Single |
Includes | (2) Outlets, 5A Fuse, Insulated Power Cord, On/Off Switch With Power Indicator Light |
Description
Step Up/Step Down Voltage Converter, Converts 110 to 220V AC, 220 to 110V AC, VA Rating 500VA, 50/60 Hz, Phase Single, Mounting Portable, Enclosure Material Black Vented Metal, Height 5.5 in, Depth 4.75 in, Width 4.75 in, Includes (2) Outlets, 5A Fuse, Insulated Power Cord, On/Off Switch With Power Indicator Light
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Right Elbow, 6 Gauge, PK5 (6308-005F)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 5A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (BAF-5)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK25 (22CC37D0125B)
- THEBEN Electr Timer, Din Rail, 365 Day Astro, 4Chn (TR-644-TOP-2-RC-120V-240V)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1.5kVA, 50/60 Hz (16V987)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (16V988)
- DAYTON Step Up/Step Down Voltage Converter, 460V AC to 230V AC, 5000VA, 60 Hz, Black Steel (467L78)
- DAYTON Step Up/Step Down Voltage Converter, 230V AC to 115V AC, 3000VA, 60 Hz, Black Steel (467L76)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS14KX)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS15K.5)
- SOLAHD Industrial DC to DC Converter, 20-72V DC to 24V DC, 0 Hz, Metal (SCD30S24DN)
- Dayton Voltage Converters