Shop All Electric Heater Parts
Dayton
Step Controller, 50/60 Hz, Unit Mounted
Mfr # 30KA30
Zoro # G6117991
product price: $657.99
/ea
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hz 50/60
- Height 3-3/4"
- Amps AC 5mA
- For Use With 4TDH6, 4TDH7, 4TDH8, 4TDJ1, 4TDJ2, 4THD9
- Includes Fasteners, Spacers, Wire Leads with Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30KA30
- Zoro # G6117991
- UPC # 190735247921
- Country of Origin United States
- Category Electric Heater Parts
Dimensions
Height | 3-3/4" |
Width | 7" |
Depth | 3/8" |
Overall Height | 3 3/4 in |
Overall Width | 7 in |
Overall Depth | 3/8 in |
Details
Hz | 50/60 |
Amps AC | 5mA |
For Use With | 4TDH6, 4TDH7, 4TDH8, 4TDJ1, 4TDJ2, 4THD9 |
Includes | Fasteners, Spacers, Wire Leads with Terminals |
Item | Step Controller |
Mounting Type | Unit Mounted |
Fits KW | 60, 80, 100 |
Voltage Range | 0 to 10V DC |
Switch Type | 1 to 8 Stage |
Phase | 1 |
Amperage | 5 mA |
Voltage, Phase | 10V DC, 1-phase |
Frequency | 50 Hz, 60 Hz |
Contact Rating | 5mA |
Voltage | 10V DC |
Fits kW | 60 kW, 80 kW, 100 kW |
Description
Step Controller, Voltage 10V DC, 1 Phase, Contact Rating 5mA, For Use With 4TDH6, 4TDH7, 4TDH8, 4TDJ1, 4TDJ2, 4THD9, Voltage Range 0 to 10V DC, Switch Type 1 to 8 Stage, Fits kW 60 kW, 80 kW, 100 kW, Amperage 5 mA, Frequency 50 Hz, 60 Hz, Mounting Type Unit-Mounted, Overall Height 3 3/4 in, Overall Width 7 in, Overall Depth 3/8 in, Includes Fasteners, Spacers, Wire Leads with Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Single Piece Air Handler, Al, 45 in H (AMST48DU1400)
- GRUNDFOS 96634763 1" Npt. Fittings Kit (96634763)
- DAYTON Blower with Drive Package (43XG64)
- BELL & GOSSETT Automatic Steam Vent (41)
- DAYTON Mounting Brackt, 7.5 to 20kW, Incl. Hrdwr (2YU84)
- DAYTON Mnting Brckt, Celing, 3 to 5kW, Incl. Hrdwr (2YU83)
- DAYTON Element, 2500W, 208V, Large Dia. (PS15203-003-04-A)
- DAYTON Contactor (HCC-3XH04YL)
- DAYTON Disconnect Switch, Unit Mounted, Relay (2YU93)
- DAYTON Front and Back Guard (PS10241-005A)
- DAYTON Thermostat, Unit Mounted, Relay (2YU95)
- Dayton Electric Heater Parts