Shop All Utility Cart Accessories
Dayton
Steering Bar, 36 In.
Mfr # 21D026
Zoro # G4793862
product price: $84.95
/ea
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Material Steel
- Color Red
- For Use With Nos. 21D021, 21D022, 21D023 Roller Units
- Overall Width 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 21D026
- Zoro # G4793862
- UPC # 190735156858
- Country of Origin China
- Category Utility Cart Accessories
Dimensions
Overall Length | 36 in |
Overall Width | 9 1/2 in |
Bar Dia. | 1 3/8 in |
Handle Length | 9 1/2 in |
Details
Material | Steel |
Color | Red |
Item | Steering Bar |
For Use With | Nos. 21D021, 21D022, 21D023 Roller Units |
Finish | Powder Coated |
Description
Steering Bar, Handle Length 9 1/2 in, Bar Dia. 1 3/8 in, Finish Powder Coated, Material Steel, Color Red, Overall Length 36 in, Overall Width 9 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel 3/8 Inch Threaded Stem Caster Brake, 2PK (TS20S514-PPUB-BLUE-TLB-381615-2-S-2)
- ZORO SELECT Plate Caster, 210 lb. Load Rating, Swivel (P9S-HR020G-P-AF)
- VESTIL STEEL PIPE SAFETY BOLLARD 36"X4.5" BLUE (BOL-36-4.5-BU)
- ZORO SELECT Caster, S-Axle, 4 x 1/4 (MH21VK3901G)
- DAYTON Steering Bar, 49-1/2 In. (21D025)
- DAYTON Steering Bar, 36 In. (21D024)
- DAYTON Turning Bar, 36 In. (21D028)
- DAYTON Steering Bar, 49-1/2 In. (21D027)
- DURHAM MFG Service Cart Tray, 50 lb., Gray, Steel, Overall Depth: 30 in (TRS-2430-95)
- GLOBAL INDUSTRIAL Utility Bin and Rail Mounting Kit, 21inL x 2-1/2inW x 4inH, Gray (241581)
- GLOBAL INDUSTRIAL Accessory Square Hooks, 2-3/8 Deep, for Industrial Service Carts, Structural Foam, 2PK (800301)
- Dayton Utility Cart Accessories