Shop All Hand Truck Accessories
Dayton
Steel Hand Truck Nose Plate Extension
Mfr # 6W851
Zoro # G3113801
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 46 in
- Overall Width 12 in
- Material Steel
- Color Red
- Load Capacity 200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6W851
- Zoro # G3113801
- UPC # 190735371862
- Country of Origin Multiple
- Category Hand Truck Accessories
Dimensions
Overall Height | 46 in |
Overall Width | 12 in |
Overall Depth | 27 in |
Nose Plate Width | 12 in |
Nose Plate Depth | 27 in |
Nose Plate WxD | 12 in x 27 in |
Details
Material | Steel |
Color | Red |
Load Capacity | 200 lb |
Item | Hand Truck Nose Plate Extension |
Handle Type | A |
For Use With | Fit No. 1W617, 2W063, 2W179, 3W041, 3W482, 3W484, 3W485, 5Z078, 5Z079, 6W856, 6W857, 6W858, 3W087, 3W481, 3W483 |
Includes | Mounting Hardware |
Nose Plate Material | Steel |
Nose Plate Profile | Beveled |
Nose Plate Type | Open Straight |
Description
Hand Truck Nose Plate Extension, Load Capacity 200 lb, Nose Plate Width 12 in, Nose Plate Depth 27 in, Nose Plate Type Open Straight, Nose Plate Material Steel, Nose Plate Profile Beveled, Overall Depth 27 in, Overall Width 12 in, Overall Height 46 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 24x6x13 In., Rubber (26W596)
- LIFT-ALL Roundsling, Endless, 18 ft L, 31000 lb Cap (EN360X18)
- LITTLE GIANT LADDERS 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (17528-264V)
- VESTIL Steel Gantry Crane 10'x12' Iron 2K (AHS-2-10-12-VG)
- DAYTON Stair and Curb Climber, Aluminum (6W052)
- DAYTON Single Pedestal Attachment, Cap 250 Lb (30E997)
- DAYTON Folding Chair Kit, Steel, Red, 13-1/2 in W (6B474)
- DAYTON Hand Truck Nose Plate Expndr Kit, 19x12in (6B472)
- DAYTON Table Lift Attachment, Cap 250 Lb, 20x20 (30E996)
- DAYTON Pulling Handle, Length 36 In (2TUP4)
- LUND 1PC TRUCK UNLOADING RAMP KIT - 2 PCS (602002)
- Dayton Hand Truck Accessories