Shop All Milling and Drilling Accessories
Dayton
Steel Floor Stand For Dayton Mill/Drills
Mfr # 2LKR3
Zoro # G0369214
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$498.99
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material Steel
- For Use With Dayton Mill Drill 2LKP9
- Width (In.) 22
- Length (In.) 29-7/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2LKR3
- Zoro # G0369214
- UPC # 190735222379
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Accessories
Dimensions
Width (In.) | 22 |
Length (In.) | 29-7/8 |
Height (In.) | 31 |
Details
Item | Stand |
Number of Pieces | 1 |
Material | Steel |
For Use With | Dayton Mill Drill 2LKP9 |
Includes | Steel Door |
Features | Steel Construction |
Compatible with Product Type | Dayton Mill Drill 2LKP9 |
Material - Machining | Steel |
For Machine Part | Mill Drill |
Finish - Machining | Powder Coated |
Accessory Type | Stand |
Description
Stand, Compatible with Product Type Dayton Mill Drill 2LKP9, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 18pc HSS Bright Plug Hand Tap & Black Jobber Drill Metric Set HTGP/150 Greenfield Threading (330088)
- MITUTOYO Screw, 101182 (101182)
- BETA Ball Head Hex Key Wrench, 10mm (000960972)
- IRWIN HSS Step Drill Bit 7 Sizes, 6mm to 18mm (11103)
- DAYTON Vertical Milling Machine, 88in H x 89in W (48WE81)
- DAYTON Multi Axis Work Stop, 5/8 In Table Slots (4LEX8)
- DAYTON Milling Machine Starter Kit, R 8, 29 Pc (4LEX9)
- DAYTON Flute End Mill Set, 10 Pcs (16N203)
- DAYTON Collet Set, 12 Pcs, "1/8" to 3/4" x 1/16" (5PZP0)
- DAYTON Milling Machine Starter Kit, R 8, 99 Pc (4LEY1)
- BIG HORN Hinge Drilling Jig (19697)
- Dayton Milling and Drilling Accessories