Shop All Strobe and Flashing Lights
Dayton
Steel Base Wall Mount, 9-1/2" High
Mfr # 26ZT16
Zoro # G5695392
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 9 1/2 in
- Housing Material Aluminum
- Width 1 1/4 in
- Diameter 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 26ZT16
- Zoro # G5695392
- UPC # 190735211502
- Country of Origin Korea, Republic of
- Category Strobe and Flashing Lights
Dimensions
Height | 9 1/2 in |
Width | 1 1/4 in |
Diameter | 20 mm |
Length | 2 7/10 in |
Details
Item | Wall Mount, Steel Base |
Color | Silver |
Housing Material | Aluminum |
Includes | 3/4 in dia, 9-7/16 in Long Tube |
For Use With | 26ZT20-26ZT31 |
Mounting | Base |
Description
Tower Light Mounting Style Base, Body Color Silver, For Use With 26ZT20-26ZT31, Housing Material Aluminum, Length 2 7/10 in, Width 1 1/4 in, Height 9 1/2 in, Diameter 20 mm, Includes 3/4 in dia, 9-7/16 in Long Tube, Wall Mount, Steel Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Surveyor Safety Vest, S31311-FLGR-XL (S31311)
- PYRAMEX Safety Glasses, Blue Anti-Scratch (SB1860S)
- KIMTECH Liquid Barrier Gown, LowLint, BL, 2XL, PK10 (47994)
- PIONEER Ladies Mesh Back Vest, Green, XS (V1021860U-XS)
- DAYTON Tower Light Sounder Tier, 50mm, 24VAC/DC (30XT46)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Gr (26ZT27)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Ylw (26ZT41)
- DAYTON Aluminum Base Surface Mount, 10-1/2" H (26ZT17)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Ylw, Gr (26ZT23)
- DAYTON Terminal Holder, Black, Nylon, 50mm (30XT50)
- FLAREALERT LED Road Flare Kit, 1 Watt, Yellow (B8YBP2ONLY)
- Dayton Strobe and Flashing Lights