Shop All Bathroom Fans
Dayton
Steel 45.5"L, 16.5"H, 16.5"W Exhaust Fan
Mfr # 60KU41
Zoro # G302587879
product price: $3,045.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,045.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- CFM @ 0.100-In. SP 3342 cfm
- Includes Access Panel, Backdraft Damper, Mounting Brackets
- Phase 3
- Watts 1,048.9 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 60KU41
- Zoro # G302587879
- Country of Origin United States
- Category Bathroom Fans
Dimensions
Housing Width | 16 1/2 in |
Housing Height | 16 1/2 in |
Housing Length | 45 1/2 in |
Inlet Width | 43 1/4 in |
Inlet Height | 14 5/8 in |
Overall Height | 16 1/2 in |
Profile Height Family | High |
Overall Depth | 45 1/2 in |
Overall Dimensions H x W x D | 16 1/2 in x 16 1/2 in 45 1/2 in |
Duct Width | 11 in |
Profile Width Family | Double-Wide |
Duct H x W | 11 in x 11 in |
Overall Width | 16 1/2 in |
Duct Height | 11 in |
Description
In-Line Ceiling Exhaust Fan, Discharge Direction Horizontal/Vertical, Duct Diameter Not Applicable, Duct Height 11 in, Duct Width 11 in, Duct Shape Square, Nameplate Voltage 115V AC, Exhaust Airflow @ 0.100 in SP 3,342 cfm, Exhaust Airflow @ 0.250 in SP 2,264 cfm, 3,271 cfm, Noise Level @ 0.100 in SP @ 5 ft 5 sones, Fan Wattage 1,049 W, Full Load Current 6.18 A, 12.34 A, Housing Material Steel, Motor Output Power 745 7/10 W, Motor Type Electronically Commutated, Mounting Type Adjustable Brackets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE 81214 12 x 18 Aluminium Louver Vent White (HO563723)
- WHITE-RODGERS Line Voltage Mechanical Thermostat, Close on Rise, SPST, 120/240VAC (16 09 101S1)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Poly Film (0631-0400-0002)
- DAYTON Replacement Blower 'Wheel (2ZB32)
- DAYTON Steel 11.6"L, 11.6"H, 11.6"W Exhaust Fan (60KU37)
- DAYTON Bath Exhaust Fan, 130 cfm cfm, 8 x 6 in Duct Dia., 115 V, Yes (60RG35)
- DAYTON BthExh Fn, 8In Duct Diam, Glv Steel, 1.46 A (60KU42)
- DAYTON Steel 35"L, 14.75"H, 14.75"W Exhaust Fan (60KU40)
- DAYTON Steel 14"L, 11.25"H, 11.9"W Exhaust Fan (60KU45)
- DAYTON Bath Exhaust Fan, 395 cfm cfm, 17 7/16 X 8in Duct Dia., 115 V, No (60RG45)
- BROAN Low Profile Bathroom Exhaust Fan (LP510R)
- Dayton Bathroom Fans