Shop All Bathroom Fans
Dayton
Steel 35"L, 14.75"H, 14.75"W Exhaust Fan
Mfr # 60KU40
Zoro # G402587878
product price: $1,100.99
/ea
Free Shipping & Returns
$1,100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- CFM @ 0.100-In. SP 2110 cfm
- Includes Access Panel, Backdraft Damper, Mounting Brackets
- Phase 1
- Watts 1,285 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 60KU40
- Zoro # G402587878
- Country of Origin United States
- Category Bathroom Fans
Dimensions
Housing Length | 35 in |
Housing Width | 14 3/4 in |
Housing Height | 14 3/4 in |
Inlet Width | 32 3/4 in |
Inlet Height | 13 in |
Overall Height | 14 3/4 in |
Overall Width | 14 3/4 in |
Duct Height | 6 in |
Profile Width Family | Double-Wide |
Profile Height Family | High |
Duct H x W | 6 in x 6 in |
Overall Dimensions H x W x D | 14 3/4 in x 14 3/4 in 35 in |
Duct Width | 6 in |
Overall Depth | 35 in |
Description
In-Line Ceiling Exhaust Fan, Discharge Direction Horizontal/Vertical, Duct Diameter Not Applicable, Duct Height 6 in, Duct Width 6 in, Duct Shape Square, Nameplate Voltage 115V AC, Exhaust Airflow @ 0.100 in SP 2,110 cfm, Exhaust Airflow @ 0.250 in SP 2,014 cfm, Noise Level @ 0.100 in SP @ 5 ft 3 sones, Fan Wattage 1,285 W, Frequency 60 Hz, Full Load Current 11.55 A, Housing Material Steel, Motor Output Power 560 W, Mounting Type Adjustable Brackets, Number of Speeds 1, Overall Depth 35 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP 34335001 Switch Limit Disc O210 (34335001)
- DUNDAS JAFINE ProClean Series Dryer Duct Lint Trap, 4 in Duct, Polystyrene (PCLT4WZW)
- RHEEM Hi Pressure Limit M/R 610 (47-23699-06)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Clay (12/Bag) (LVSL0012CL)
- DAYTON Steel 11.6"L, 11.6"H, 11.6"W Exhaust Fan (60KU37)
- DAYTON Bath Exhaust Fan, 130 cfm cfm, 8 x 6 in Duct Dia., 115 V, Yes (60RG35)
- DAYTON BthExh Fn, 8In Duct, Galv Steel, 115 V (60KU34)
- DAYTON BthExht Fn, 8In Dct Dia, Galv Steel, 115 V (60KU32)
- DAYTON Steel 14"L, 11.25"H, 11.9"W Exhaust Fan (60KU45)
- DAYTON Bath Exhaust Fan, 395 cfm cfm, 17 7/16 X 8in Duct Dia., 115 V, No (60RG45)
- UNIVERSAL / USI ELECTRIC ENERGY STAR QUALIFIED BATH EXHAUST FAN, 150 CFM (BF-1506UQ)
- Dayton Bathroom Fans