Shop All Bathroom Fans
Dayton
Steel 24"L, 14.5"H, 14.4"W Exhaust Fan
Mfr # 60KU47
Zoro # G702587875
product price: $1,068.99
/ea
Free Shipping & Returns
$1,068.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- CFM @ 0.100-In. SP 1105 cfm
- Includes Access Panel, Backdraft Damper, Mounting Brackets
- Phase 3
- Watts 241 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 60KU47
- Zoro # G702587875
- Country of Origin United States
- Category Bathroom Fans
Dimensions
Housing Length | 23 3/4 in |
Housing Height | 14 1/2 in |
Housing Width | 14 3/8 in |
Overall Width | 14 3/8 in |
Duct Width | 8 in |
Overall Height | 14 1/2 in |
Overall Depth | 23 3/4 in |
Profile Width Family | Double-Wide |
Overall Dimensions H x W x D | 14 1/2 in x 14 3/8 in 23 3/4 in |
Duct H x W | 8 in x 8 in |
Duct Height | 8 in |
Profile Height Family | High |
Description
In-Line Ceiling Exhaust Fan, Discharge Direction Horizontal/Vertical, Duct Diameter Not Applicable, Duct Height 8 in, Duct Width 8 in, Duct Shape Square, Nameplate Voltage 115V AC, Exhaust Airflow @ 0.100 in SP 1,105 cfm, Exhaust Airflow @ 0.250 in SP 689 cfm, 1,047 cfm, Noise Level @ 0.100 in SP @ 5 ft 0.9 sones, Fan Wattage 241 W, Full Load Current 1.9 A, 3.85 A, Housing Material Steel, Motor Output Power 248 3/10 W, Motor Type Electronically Commutated, Mounting Type Adjustable Brackets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERSON Blue Series 2 Thermostats, 2 H 1 C, Hardwired/Battery, 24VAC (1F89EZ-0251)
- AMERI-VENT Pipe Section B-Vent 12R3 (12R3)
- HOSHIZAKI Shaft Shutter (328648-01)
- FENWAL Ignition Board (35-605939-337)
- DAYTON Bath Exhaust Fan, 395 cfm cfm, 17 7/16 X 8in Duct Dia., 115 V, No (60RG45)
- DAYTON BthExht Fn, 8In Dct Dia, Galv Steel, 115 V (60KU32)
- DAYTON Steel 35"L, 14.75"H, 14.75"W Exhaust Fan (60KU40)
- DAYTON Bath Exhaust Fan, 1098 cfm cfm, 17 7 /16 X 8in Duct Dia., 115, 220-240 V, No (60RG46)
- DAYTON Steel 14"L, 11.25"H, 11.9"W Exhaust Fan (60KU45)
- DAYTON BthExh Fn, 8In Duct, Galv Steel, 115 V (60KU34)
- AIR KING As50 Finish Kit (AS50MBG)
- Dayton Bathroom Fans