Shop All Bathroom Fans
Dayton
Steel 14"L, 11.25"H, 11.9"W Exhaust Fan
Mfr # 60KU45
Zoro # G902587873
product price: $633.99
/ea
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- CFM @ 0.100-In. SP 400 cfm
- Includes Access Panel, Backdraft Damper, Mounting Brackets
- Phase 3
- Watts 98 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 60KU45
- Zoro # G902587873
- Country of Origin United States
- Category Bathroom Fans
Dimensions
Housing Height | 11 1/4 in |
Housing Length | 14 in |
Housing Width | 11 7/8 in |
Inlet Width | 12 7/8 in |
Inlet Height | 10 in |
Overall Height | 11 1/4 in |
Duct Width | 8 in |
Overall Dimensions H x W x D | 11 1/4 in x 11 7/8 in 14 in |
Overall Width | 11 7/8 in |
Duct Height | 8 in |
Duct H x W | 8 in x 8 in |
Profile Height Family | High |
Profile Width Family | Single-Wide |
Overall Depth | 14 in |
Description
In-Line Ceiling Exhaust Fan, Discharge Direction Horizontal/Vertical, Duct Diameter Not Applicable, Duct Height 8 in, Duct Width 8 in, Duct Shape Square, Nameplate Voltage 115V AC, Exhaust Airflow @ 0.100 in SP 400 cfm, Exhaust Airflow @ 0.250 in SP 212 cfm, 369 cfm, Noise Level @ 0.100 in SP @ 5 ft 1.3 sones, Fan Wattage 98 W, Full Load Current 0.66 A, 1.45 A, Housing Material Steel, Motor Output Power 745 7/10 W, Motor Type Electronically Commutated, Mounting Type Adjustable Brackets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 5 3/4 In, Width 7 1/4 In (C575-725D)
- DAYTON Blower Wheel, Dia 11 In, Bore 1/2 In, Rotation: CCW Hub End (2UTW2)
- SUPCO Line Piercing Valve, 1/2" and 5/8" OD (BPV21)
- JB INDUSTRIES Cap Gasket, 1/4, Hose&Coup, PK6 (P509)
- DAYTON BthExh Fn, 6In Duct Dia, Galv Steel, 115 V (60KU30)
- DAYTON Bath Exhaust Fan, 130 cfm cfm, 8 x 6 in Duct Dia., 115 V, Yes (60RG35)
- DAYTON Bath Exhaust Fan, 1098 cfm cfm, 17 7 /16 X 8in Duct Dia., 115, 220-240 V, No (60RG46)
- DAYTON BthExht Fn, 8In Dct Dia, Galv Steel, 115 V (60KU32)
- DAYTON BthExh Fn, 8In Duct Diam, Glv Steel, 1.46 A (60KU42)
- DAYTON Steel 35"L, 14.75"H, 14.75"W Exhaust Fan (60KU40)
- BROAN Ceiling Bathroom Fan, 50 CFM, 120V AC, Duct Diameter 4 in, 1 Phase (678)
- Dayton Bathroom Fans