Shop All Bathroom Fans
Dayton
Steel 14.4"L, 14.5"H, 14.4"W Exhaust Fan
Mfr # 60KU38
Zoro # G701866360
product price: $905.99
/ea
Free Shipping & Returns
$905.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Singlewide / Doublewide Single-Wide
- CFM @ 0.100-In. SP 699 cfm
- Includes Access Panel, Backdraft Damper, Mounting Brackets
- Sones @ 0.000-In. SP @ 5 Ft. 12.1 sones
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 60KU38
- Zoro # G701866360
- Country of Origin United States
- Category Bathroom Fans
Dimensions
Inlet Height | 13 1/4 in |
Housing Width | 14 3/8 in |
Housing Length | 14 3/8 in |
Inlet Width | 16 7/8 in |
Housing Height | 14 1/2 in |
Overall Width | 14 3/8 in |
For Cut-Out Width | 18 3/8 in |
For Cut-Out Length | 14 3/4 in |
Duct Width | 10 in |
Overall Dimensions H x W x D | 14 1/2 in x 14 3/8 in 14 3/8 in |
Profile Width Family | Single-Wide |
Duct H x W | 8 in x 10 in |
Overall Height | 14 1/2 in |
Duct Height | 8 in |
Profile Height Family | High |
Overall Depth | 14 3/8 in |
Description
In-Line Ceiling Exhaust Fan, Discharge Direction Horizontal/Vertical, Duct Diameter Not Applicable, Duct Height 8 in, Duct Width 10 in, Duct Shape Rectangular, Nameplate Voltage 120V AC, Exhaust Airflow @ 0.100 in SP 699 cfm, Exhaust Airflow @ 0.250 in SP 322 cfm, 654 cfm, Noise Level @ 0.100 in SP @ 5 ft 0.4 sones, 2 sones, Fan Wattage 236 W, Frequency 60 Hz, Full Load Current 1.08 A, 3.51 A, Housing Material Steel, Motor Output Power 186 2/5 W, Motor Type Electronically Commutated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 3" Lifetime Vinyl Painted Screws, Burgundy Red (8/Bag) (LVPS0008RD)
- MEDIFY AIR MA40R2 H14 True HEPA 999 Particle Removal 2PK (MA-40UR-2)
- BELL & GOSSETT Steam Trap, 25 psi, 353F, 3-1/4 In. L (17-C-A-2-25)
- DAYTON Motor Mount Bracket w/hdwe Bg (VTSYZ97IBG)
- DAYTON Bath Exhaust Fan, 395 cfm cfm, 17 7/16 X 8in Duct Dia., 115 V, No (60RG45)
- DAYTON Steel 11.6"L, 11.6"H, 11.6"W Exhaust Fan (60KU37)
- DAYTON BthExh Fn, 8In Duct Diam, Glv Steel, 1.46 A (60KU42)
- DAYTON Bath Exhaust Fan, 1098 cfm cfm, 17 7 /16 X 8in Duct Dia., 115, 220-240 V, No (60RG46)
- DAYTON BthExh Fn, 8In Duct, Galv Steel, 115 V (60KU34)
- DAYTON BthExht Fn, 8In Dct Dia, Galv Steel, 115 V (60KU32)
- BROAN Commercial Fan, 120V AC, White Grille (L250E)
- Dayton Bathroom Fans