Shop All Bathroom Fans
Dayton
Steel 11.6"L, 11.6"H, 11.6"W Exhaust Fan
Mfr # 60KU46
Zoro # G802587874
Free Shipping & Returns
$1,015.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- CFM @ 0.100-In. SP 857 cfm
- Includes Access Panel, Backdraft Damper, Mounting Brackets
- Phase 1
- Watts 216 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 60KU46
- Zoro # G802587874
- Country of Origin United States
- Category Bathroom Fans
Dimensions
Housing Width | 11 5/8 in |
Housing Height | 11 5/8 in |
Housing Length | 11 5/8 in |
Inlet Height | 10 1/2 in |
Inlet Width | 22 5/8 in |
For Cut-Out Width | 11 3/4 in |
Profile Height Family | High |
Profile Width Family | Double-Wide |
Duct Height | 8 in |
Overall Dimensions H x W x D | 11 5/8 in x 11 5/8 in 11 5/8 in |
For Cut-Out Length | 23 3/4 in |
Duct Width | 8 in |
Duct H x W | 8 in x 8 in |
Overall Height | 11 5/8 in |
Overall Depth | 11 5/8 in |
Overall Width | 11 5/8 in |
Description
In-Line Ceiling Exhaust Fan, Discharge Direction Horizontal/Vertical, Duct Diameter Not Applicable, Duct Height 8 in, Duct Width 8 in, Duct Shape Square, Nameplate Voltage 115V AC, Exhaust Airflow @ 0.100 in SP 857 cfm, Exhaust Airflow @ 0.250 in SP 504 cfm, 803 cfm, Noise Level @ 0.100 in SP @ 5 ft 0.3 sones, 1 sones, Fan Wattage 216 W, Full Load Current 1.83 A, 3.53 A, Housing Material Steel, Motor Output Power 216 1/4 W, Motor Type Electronically Commutated, Mounting Type Adjustable Brackets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3-1/2" Table & Floor Fan, Non-Oscillating, 1 Speeds, 5VDC, Black, 180 Degrees Pitch Angle, USB Cord (38HX83)
- FOSTORIA Motor, FES, 480V, 1/15 HP (08482002)
- HONEYWELL HOME Gasket Kit For Am-1 Series Mixing Valve (AMU200-RP)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 3 in x 4 in x 1-1/2 in, Elliptical, PK 2 (T180-3X4X1-1/2E-PK2)
- DAYTON Bath Exhaust Fan, 395 cfm cfm, 17 7/16 X 8in Duct Dia., 115 V, No (60RG45)
- DAYTON Bath Exhaust Fan, 1098 cfm cfm, 17 7 /16 X 8in Duct Dia., 115, 220-240 V, No (60RG46)
- DAYTON Steel 35"L, 14.75"H, 14.75"W Exhaust Fan (60KU40)
- DAYTON BthExh Fn, 8In Duct Dia, Gal Steel, 120 V (60KU33)
- DAYTON BthExh Fn, 6In Duct Dia, Galv Steel, 115 V (60KU30)
- DAYTON BthExh Fn, 8In Duct Diam, Glv Steel, 1.46 A (60KU42)
- PANASONIC Ceiling Bathroom Fan, 190 cfm cfm, 6 in Duct Dia., 120V AC, No (FV-20VQ3)
- Dayton Bathroom Fans