Shop All Shallow Well Jet Pumps
Dayton
Steam Operated, 316 SS, Jet
Mfr # 5NAT9
Zoro # G2654346
product price: $1,055.99
/ea
Free Shipping & Returns
$1,055.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Material 316 SS
- Inlet 1 in NPT
- Suction/Discharge 1-1/2 in NPT
- Height 3 13/16 in
- Temp. Range -40 Degrees to 230 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5NAT9
- Zoro # G2654346
- UPC # 190735347249
- Country of Origin China
- Category Shallow Well Jet Pumps
Dimensions
Height | 3 13/16 in |
Width | 2 3/4 in |
Length | 11 in |
Details
Item | Maintenance-Free Jet Pump |
Pump Material | 316 SS |
Inlet | 1 in NPT |
Suction/Discharge | 1-1/2 in NPT |
Temp. Range | -40 Degrees to 230 Degrees F |
Maximum Head | 40 ft |
Max. Suction Lift Pumping Liquids | 20 ft |
Inlet Pressure Pumping Gases | 20 to 80 psi |
Sizing Factor | 1.0 |
Type | Steam Operated |
Inlet Pressure Pumping Liquids | 35 to 150 psi |
Application | For Mixing Fluids, Vacuum Pumping Water, Absorbing and Transporting Materials and Seawater Desalination, Etc. |
Description
Maintenance-Free Jet Pump, Steam Operated, 316 SS Pump Material, Inlet 1 In. NPT, 1-1/2 In. NPT Suction/Discharge, 11 Length, Width 2-3/4, Height 3-13/16, -40 to 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKETT FILTER REPL G PUMP 2PK (7209410)
- K2 PUMPS 3/4 HP Cast Iron Shallow Well Jet Pump (WPS07504K)
- FILL-RITE Hand Operated Drum Pump, 3/4 in FNPT, Hose & Nozzle, Bung, Rotary, 10 gal per 100 revolutions (FR112)
- FLUKE Test Pump, Hydraulic, 0 To 10K PSI (FLUKE-700HTP-2)
- DAYTON Shallow Well Jet Pump, Plastic, 1/2 HP (4HEZ9)
- DAYTON Shallow Well Jet Pump, Plastic, 1/3 HP (4HEZ8)
- DAYTON Pump, Jet, Shallow Well (1D878)
- DAYTON Shallow Well Jet Pump Sys, 1/3HP, 115/230V (5UXK7)
- DAYTON Shallow Well Jet Pump Sys, 3/4HP, 115/230V (5UXK9)
- DAYTON Pump, Jet, Shallow Well (1D876)
- FLOTEC Jet Pump, Shallow Well, 3/4HP (FP4022)
- Dayton Shallow Well Jet Pumps