Shop All Shallow Well Jet Pumps
Dayton
Steam Operated, 316 SS, Jet
Mfr # 5NAT7
Zoro # G3465201
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Material 316 SS
- Inlet 3/4 in NPT
- Suction/Discharge 1 in NPT
- Width 1 11/16 in
- Max. Suction Lift Pumping Liquids 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5NAT7
- Zoro # G3465201
- UPC # 190735347225
- Country of Origin China
- Category Shallow Well Jet Pumps
Dimensions
Width | 1 11/16 in |
Length | 7 1/8 in |
Height | 2 1/2 in |
Details
Item | Maintenance-Free Jet Pump |
Pump Material | 316 SS |
Inlet | 3/4 in NPT |
Suction/Discharge | 1 in NPT |
Max. Suction Lift Pumping Liquids | 20 ft |
Maximum Head | 40 ft |
Type | Steam Operated |
Inlet Pressure Pumping Liquids | 35 to 150 psi |
Inlet Pressure Pumping Gases | 20 to 80 psi |
Sizing Factor | 0.34 |
Temp. Range | -40 Degrees to 230 Degrees F |
Application | For Mixing Fluids, Vacuum Pumping Water, Absorbing and Transporting Materials and Seawater Desalination, Etc. |
Description
Maintenance-Free Jet Pump, Steam Operated, 316 SS Pump Material, Inlet 3/4 In. NPT, 1 In. NPT Suction/Discharge, 7-1/8 Length, Width 1-11/16, Height 2-1/2, -40 to 230 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Pump, Condensate, 230 V (553245)
- PROCHEM Potable Water Tank Blk 1.0 LDPE 75 Gal (01-31866)
- SHURFLO 1000 Bilge Pump - 12 VDC, 1000 GPH (355-100-10)
- DAYTON Bronze/Brass 1/2 HP Centrifugal Pump 115/230V (2ZWR5)
- DAYTON Liquid Operated, Cast Iron, Jet (5NAN6)
- DAYTON Shallow Well Jet Pump, SS, 3/4 HP (4HFA3)
- DAYTON Shallow Well Jet Pump, 1-1/2 HP, 115/230V (5UXK2)
- DAYTON Shallow Well Jet Pump, SS, 1/2 HP (4HEY9)
- DAYTON Pump, Jet, Shallow Well (1D874)
- DAYTON Liquid Operated, Cast Iron, Jet (5NAN1)
- FLINT & WALLING -Star Water ES05S 0.5 HP Shallow Well Jet Pump (FL576505)
- Dayton Shallow Well Jet Pumps