Shop All Belt Driven Exhaust Fans
Dayton
Std Duty Fan, 31,442 cfm, 208-230/460V
Mfr # 7D529
Zoro # G2676186
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,329.66
Free 30-Day Returns
Key Features
- Blade Dia. 48 in
- Exhaust/Supply Fan Motor HP 3 hp
- Drive Package With Motor Included Yes
- CFM @ 0.250-In. SP 27,395 cfm
- Motor Type 3-Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7D529
- Zoro # G2676186
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 48 in |
Bearing Size | 1 1/4 in |
Dimension C | 7 in |
Dimension E | 16 1/2 in |
Flange Depth | 2 in |
Venturi Clearance Dia. | 48 1/2 in |
Dimension D | 2 in |
Dimension F | 48 1/2 in |
Venturi Depth | 7 in |
Dimension A | 54 in |
Max. Depth | 23 1/2 in |
Flange Width | 54 in |
Height | 54 in |
Width (In.) | 54 in |
Dimension B | 23 1/2 in |
Shaft Dia. | 1 1/4 in |
Venturi Diameter | 48 1/2 in |
Overall Width | 54 in |
Blade Diameter | 48 in |
For Cut-Out Width | 50 1/2 in |
For Cut-Out Length | 50 1/2 in |
Overall Depth | 23 1/2 in |
Shaft Diameter | 1 1/4 in |
For Cut-Out Height | 50 1/2 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 54 in |
Width | 54" |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 48 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 31,442 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 31,442 cfm, Maximum Noise Level 29 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR PRO Water Pad, Replacement, Height 9 1/2 In (A10PR)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 450F, 3-7/8 In. L (882-050-250)
- ULTRA-SUN Air Treatment System, 3 Stage, 1200 CFM (Trio-1200)
- NORDFAB Round Ball Joint, 8 in Duct Dia, Galvanized Steel, 18 GA, 14" L (8010002143)
- DAYTON Heavy Duty Fan, 40,778 cfm, 208-230/460V (7AR78)
- DAYTON Exhaust Fan, 36 In, D/D (44YU07)
- DAYTON Heavy Duty Fan, 15,803 cfm, 115/208-230V (7M8B0)
- DAYTON Std Duty Fan, 27,474 cfm, 208-230/460V (7CF45)
- DAYTON Heavy Duty Fan, 15,803 cfm, 115/208-230V (7M8B3)
- DAYTON Std Duty Fan, 19,995 cfm, 115/208-230V (7CF34)
- DAYTON Heavy Duty Fan, 11,901 cfm, 115/208-230V (7M897)
- Dayton Belt Driven Exhaust Fans