Shop All Belt Driven Exhaust Fans
Dayton
Std Duty Fan, 27,474 cfm, 208-230/460V
Mfr # 7AD50
Zoro # G3313091
product price: $1,841.99
/ea
Free Shipping & Returns
$1,841.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 48 in
- Exhaust/Supply Fan Motor HP 2 hp
- Drive Package With Motor Included Yes
- Phase 3
- CFM @ 0.375-In. SP 18,065 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AD50
- Zoro # G3313091
- UPC # 00799471519479
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 48 in |
Bearing Size | 1 1/4 in |
Flange Width | 54 in |
Dimension A | 54 in |
Height | 54 in |
Dimension C | 7 in |
Dimension E | 16 1/2 in |
Dimension F | 48 1/2 in |
Dimension B | 23 1/2 in |
Shaft Dia. | 1 1/4 in |
Width (In.) | 54 in |
Venturi Clearance Dia. | 48 1/2 in |
Venturi Depth | 7 in |
Dimension D | 2 in |
Max. Depth | 23 1/2 in |
Flange Depth | 2 in |
Overall Width | 54 in |
Blade Diameter | 48 in |
For Cut-Out Length | 50 1/2 in |
Manufacturer Warranty Length | 1 yr |
Shaft Diameter | 1 1/4 in |
Venturi Diameter | 48 1/2 in |
For Cut-Out Height | 50 1/2 in |
For Cut-Out Width | 50 1/2 in |
Overall Depth | 23 1/2 in |
Overall Height | 54 in |
Width | 54" |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 48 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 27,474 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 27,474 cfm, Maximum Noise Level 25 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM End Cap, 6 in Duct Dia, Galvanized Steel, 24 GA, 6 in W x 2 in H (GRECP6GA24)
- NORDFAB Jet Cap, Steel, 18 ga Thick, Round (8010004576)
- IO HVAC CONTROLS Zone Damper, Round, 2 Wire, 24V, PC/SO, 14" (D-14)
- SUPCO Mini-Split Run Cap, 20MFD x 450V (RC20X450)
- DAYTON Heavy Duty Fan, 22,791 cfm, 208-230/460V (7M8C0)
- DAYTON Exhaust Fan, Slantwall, 36In, D/D (44YU17)
- DAYTON Heavy Duty Fan, 15,803 cfm, 115/208-230V (7M8B0)
- DAYTON Heavy Duty Fan, 22,791 cfm, 208-230/460V (7M8C5)
- DAYTON Heavy Duty Fan, 69,692 cfm, 208-230/460V (7M8G9)
- DAYTON Med Duty Fan, 4404 cfm, 115/208-230V (7AD52)
- DAYTON Exh Fan 30 In, Less Drive Pkg, Std Duty (1WDC1)
- Dayton Belt Driven Exhaust Fans