Shop All Belt Driven Exhaust Fans
Dayton
Std Duty Fan, 27,474 cfm, 115/230V
Mfr # 7CF44
Zoro # G2590226
product price: $2,421.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$2,421.99
Free 30-Day Returns
Key Features
- Blade Dia. 48 in
- Exhaust/Supply Fan Motor HP 2 hp
- Drive Package With Motor Included Yes
- Standards AMCA, UL/cUL
- Max. Inlet Temp. 104 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7CF44
- Zoro # G2590226
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 48 in |
Flange Width | 54 in |
Height | 54 in |
Shaft Dia. | 1 1/4 in |
Max. Depth | 23 1/2 in |
Dimension C | 7 in |
Venturi Clearance Dia. | 48 1/2 in |
Dimension B | 23 1/2 in |
Dimension D | 2 in |
Flange Depth | 2 in |
Dimension A | 54 in |
Venturi Depth | 7 in |
Bearing Size | 1 1/4 in |
Dimension F | 48 1/2 in |
Dimension E | 16 1/2 in |
Width (In.) | 54 in |
Blade Diameter | 48 in |
Venturi Diameter | 48 1/2 in |
Overall Width | 54 in |
For Cut-Out Length | 50 1/2 in |
Overall Height | 54 in |
For Cut-Out Height | 50 1/2 in |
Manufacturer Warranty Length | 1 yr |
For Cut-Out Width | 50 1/2 in |
Shaft Diameter | 1 1/4 in |
Overall Depth | 23 1/2 in |
Width | 54" |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 48 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 27,474 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 27,474 cfm, Maximum Noise Level 25 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC FILTER 8X12X1 MERV 8 MPR 800 6 PIECES ACTUAL SIZE 75 X 115 X 075 MADE IN THE USA FIL (WY-0R3C-6)
- SUPCO Defrost Timer (EDT11)
- HEPACART Ceiling Cavity Dust Containment, 1 Door (HC55A-000002)
- MASTER FLASH Pipe Boot, 2-3/4" to 7" Pipes, Bk (SQ401BA)
- DAYTON Heavy Duty Fan, 22,791 cfm, 208-230/460V (7M8C5)
- DAYTON Heavy Duty Fan, 15,803 cfm, 115/208-230V (7M8B0)
- DAYTON Exhaust Fan, 24 In, Less Drive Package (1AHA1)
- DAYTON Std Duty Fan, 27,474 cfm, 115/208-230V (7CF43)
- DAYTON Heavy Duty Fan, 18,117 cfm, 208-230/460V (7M8B8)
- DAYTON Med Duty Fan, 44,302 cfm, 208-230/460V (7M874)
- DAYTON Exhaust Fan, 60 In, Less Drive Package (1AHB5)
- Dayton Belt Driven Exhaust Fans