Shop All Belt Driven Exhaust Fans
Dayton
Std Duty Fan, 24,981 cfm, 208-230/460V
Mfr # 7CF42
Zoro # G0702773
product price: $1,879.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,879.99
Free 30-Day Returns
Key Features
- Blade Dia. 48 in
- Exhaust/Supply Fan Motor HP 1 1/2 hp
- Drive Package With Motor Included Yes
- Bearing Type Regreasable Pillow Block
- Max. Inlet Temp. 104 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7CF42
- Zoro # G0702773
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 48 in |
Dimension F | 48 1/2 in |
Flange Depth | 2 in |
Venturi Clearance Dia. | 48 1/2 in |
Dimension D | 2 in |
Dimension B | 23 1/2 in |
Dimension E | 16 1/2 in |
Flange Width | 54 in |
Width (In.) | 54 in |
Height | 54 in |
Shaft Dia. | 1 1/4 in |
Bearing Size | 1 1/4 in |
Venturi Depth | 7 in |
Dimension A | 54 in |
Max. Depth | 23 1/2 in |
Dimension C | 7 in |
For Cut-Out Length | 50 1/2 in |
Overall Height | 54 in |
Manufacturer Warranty Length | 1 yr |
For Cut-Out Width | 50 1/2 in |
Shaft Diameter | 1 1/4 in |
Overall Depth | 23 1/2 in |
Blade Diameter | 48 in |
For Cut-Out Height | 50 1/2 in |
Overall Width | 54 in |
Venturi Diameter | 48 1/2 in |
Width | 54" |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 48 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 24,981 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 24,981 cfm, Maximum Noise Level 22 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNAFLUX Magnaflux 387-01-1780-69 #8A Red 10 Lb Non-Fluoresent Particles (387-01-1780-69)
- DAYTON CO2 Cartridges, Steel, 3-13/32" L, PK12 (491A20)
- MAXITROL 325-9-1 1/2" 1-1/2" Gas Pressure (325-9-1)
- PERFECT AIRE Fan Heater Wht Electric (1PHF9)
- DAYTON Med Duty Fan, 9829 cfm, 115/208-230V (7M7X4)
- DAYTON Heavy Duty Fan, 8115 cfm, 115/208-230V (7M880)
- DAYTON Std Duty Fan, 18,408 cfm, 208-230/460V (7AD44)
- DAYTON Med Duty Fan, 17,709 cfm, 115/208-230V (7M817)
- DAYTON Med Duty Fan, 44,302 cfm, 208-230/460V (7M874)
- DAYTON Exhaust Fan, Slantwall, 36In, D/D (44YU17)
- VOSTERMANS VENTILATION. Multifan Panel Agricultural Fan 16in Diameter Three Phase 240/460v With Grill (V4D40K5M71100)
- Dayton Belt Driven Exhaust Fans