Shop All Belt Driven Exhaust Fans
Dayton
Std Duty Fan, 24,981 cfm, 208-230/460V
Mfr # 7AD49
Zoro # G0840673
product price: $1,779.99
/ea
Free Shipping & Returns
$1,779.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Dia. 48 in
- Exhaust/Supply Fan Motor HP 1 1/2 hp
- Drive Package With Motor Included Yes
- Dimension A 54 in
- Number of Blades 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AD49
- Zoro # G0840673
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 48 in |
Dimension A | 54 in |
Dimension C | 7 in |
Height | 54 in |
Dimension E | 16 1/2 in |
Dimension B | 23 1/2 in |
Dimension F | 48 1/2 in |
Bearing Size | 1 1/4 in |
Width (In.) | 54 in |
Venturi Clearance Dia. | 48 1/2 in |
Venturi Depth | 7 in |
Dimension D | 2 in |
Max. Depth | 23 1/2 in |
Flange Width | 54 in |
Flange Depth | 2 in |
Shaft Dia. | 1 1/4 in |
Venturi Diameter | 48 1/2 in |
Overall Depth | 23 1/2 in |
Overall Height | 54 in |
Shaft Diameter | 1 1/4 in |
For Cut-Out Length | 50 1/2 in |
For Cut-Out Height | 50 1/2 in |
For Cut-Out Width | 50 1/2 in |
Blade Diameter | 48 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 54 in |
Width | 54" |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 48 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 24,981 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 24,981 cfm, Maximum Noise Level 22 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Access Fittings (SF8404)
- AIRSEPT PEX Clamp Crimper, A/C, 1 pcs. (90045)
- GLOBAL EQUIPMENT Global Industrial„¢ Shutter For 24" Venturi Mounted Exhaust Fan, 27-1/8"W (245732)
- GOODWAY Descaling Solution, Clear, 5 gal., Jug (SCALEBRK-SS-5)
- DAYTON Std Duty Fan, 24,981 cfm, 208-230/460V (7CF42)
- DAYTON Exhaust Fan, 24 In, Less Drive Package (1WDB9)
- DAYTON Heavy Duty Fan, 22,791 cfm, 208-230/460V (7M8C0)
- DAYTON Heavy Duty Fan, 18,117 cfm, 115/208-230V (7M8B4)
- DAYTON Std Duty Fan, 16,646 cfm, 115/208-230V (7CF19)
- DAYTON Heavy Duty Fan, 18,117 cfm, 208-230/460V (7M8C3)
- HESSAIRE PRODUCTS. Hessaire 48" Slantwall Exhaust Fan - Belt Drive - 1 HP - 21100 CFM - 115/230V (48SW750)
- Dayton Belt Driven Exhaust Fans