Shop All Belt Driven Exhaust Fans
Dayton
Std Duty Fan, 17,349 cfm, 115/208-230V
Mfr # 7CF31
Zoro # G2094416
product price: $1,573.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,573.99
Free 30-Day Returns
Key Features
- Blade Dia. 48 in
- Exhaust/Supply Fan Motor HP 1/2 hp
- Drive Package With Motor Included Yes
- Motorized Wall Galv. Shutter Stock No. 3C731
- Shaft Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7CF31
- Zoro # G2094416
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 48 in |
Shaft Dia. | 1 1/4 in |
Width (In.) | 54 in |
Dimension E | 16 1/2 in |
Venturi Depth | 7 in |
Venturi Clearance Dia. | 48 1/2 in |
Dimension D | 2 in |
Dimension B | 23 1/2 in |
Dimension C | 7 in |
Dimension A | 54 in |
Flange Width | 54 in |
Max. Depth | 23 1/2 in |
Height | 54 in |
Dimension F | 48 1/2 in |
Bearing Size | 1 1/4 in |
Flange Depth | 2 in |
Venturi Diameter | 48 1/2 in |
For Cut-Out Height | 50 1/2 in |
For Cut-Out Width | 50 1/2 in |
Blade Diameter | 48 in |
Overall Depth | 23 1/2 in |
For Cut-Out Length | 50 1/2 in |
Shaft Diameter | 1 1/4 in |
Overall Width | 54 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 54 in |
Width | 54" |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 48 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 17,349 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 17,349 cfm, Maximum Noise Level 13.1 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLY9)
- SUPCO Negative Pressure Trap, .75" x .75", Wht (NPW34H)
- AIR HANDLER 30 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ71)
- AIR HANDLER Range Hood Filter, 20x20x2" (2EJY8)
- DAYTON Exhaust Fan, 24In, D/D, 230V (44YU13)
- DAYTON Std Duty Fan, 14,712 cfm, 115/208-230V (7CF16)
- DAYTON Heavy Duty Fan, 30,825 cfm, 208-230/460V (7M8E0)
- DAYTON Std Duty Fan, 31,442 cfm, 208-230/460V (7D529)
- DAYTON Heavy Duty Fan, 26,979 cfm, 208-230/460V (7M8C1)
- DAYTON Med Duty Fan, 12,492 cfm, 115/208-230V (7M7Z2)
- DAYTON Exhaust Fan, 42 In, Less Drive Package (1AHA4)
- Dayton Belt Driven Exhaust Fans