Shop All Belt Driven Exhaust Fans
Dayton
Std Duty Fan, 16,646 cfm, 208-230/460V
Mfr # 7AD43
Zoro # G1636442
product price: $1,372.99
/ea
Free Shipping & Returns
$1,372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 42 in
- Exhaust/Supply Fan Motor HP 3/4 hp
- Drive Package With Motor Included Yes
- Full Load Amps 2.8-2.8/1.4
- Dimension E 17 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AD43
- Zoro # G1636442
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 42 in |
Dimension E | 17 1/2 in |
Venturi Clearance Dia. | 42 1/2 in |
Shaft Dia. | 1 1/4 in |
Flange Depth | 2 in |
Bearing Size | 1 1/4 in |
Venturi Depth | 6 in |
Dimension A | 46 in |
Dimension C | 6 in |
Height | 46 in |
Flange Width | 46 in |
Dimension F | 42 1/2 in |
Max. Depth | 23 1/2 in |
Width (In.) | 46 in |
Dimension D | 2 in |
Dimension B | 23 1/2 in |
Shaft Diameter | 1 1/4 in |
For Cut-Out Height | 44 1/2 in |
Blade Diameter | 42 in |
For Cut-Out Width | 44 1/2 in |
Venturi Diameter | 42 1/2 in |
For Cut-Out Length | 44 1/2 in |
Overall Width | 46 in |
Overall Height | 46 in |
Overall Depth | 23 1/2 in |
Manufacturer Warranty Length | 1 yr |
Width | 46" |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 42 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 16,646 cfm, For Cut-Out Height 44 1/2 in, For Cut-Out Width 44 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 16,646 cfm, Maximum Noise Level 19.7 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERNLUND 950-1011 Wheel Kit For (950-1011)
- DAYTON Propeller, Dia 2 In, Bore Dia 3/16 In (2MXY4)
- RANCO Temperature Defrost Control (ERC2-351111-300)
- DO IT BEST Ceiling Or Sidewall Diffuser (2SW1004WH-B)
- DAYTON Med Duty Fan, 17,709 cfm, 208-230/460V (7M827)
- DAYTON Med Duty Fan, 37,683 cfm, 208-230/460V (7M857)
- DAYTON Std Duty Fan, 21,827 cfm, 115/208-230V (7CF37)
- DAYTON Heavy Duty Fan, 19,922 cfm, 208-230/460V (7M8C4)
- DAYTON Exhaust Fan, 24 In, Less Drive Package (1AHA1)
- DAYTON Exhaust Fan, 24 In, Less Drive Package (1WDB9)
- HESSAIRE Agricultural Exhaust Fan, 48", Direct (48SWD750)
- Dayton Belt Driven Exhaust Fans