Shop All Motor Starter Enclosures
Dayton
Starter Enclosure, Steel, NEMA 4, 18A
Mfr # 6FZJ5
Zoro # G2419487
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Type NEMA 4
- Starter Type IEC
- For Use With 18A Dayton IEC Contactors
- Depth 5.11 in
- Height 7.32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6FZJ5
- Zoro # G2419487
- UPC # 190735363492
- Country of Origin India
- Category Motor Starter Enclosures
Dimensions
Depth | 5.11 in |
Height | 7.32 in |
Width | 4.72 in |
Overall Depth | 5.11 in |
Overall Height | 7.32 in |
Overall Width | 4.72 in |
Details
Item | Motor Starter Enclosure |
Enclosure Type | NEMA 4 |
Starter Type | IEC |
For Use With | 18A Dayton IEC Contactors |
NEMA Enclosure Rating | 4 |
Starter Style | IEC |
Compatible with Series | Dayton IEC Contactors |
Description
Motor Starter Enclosure, Compatible with Series Dayton IEC Contactors, Starter Style IEC, NEMA Enclosure Rating 4, Overall Height 7.32 in, NEMA Size Not Applicable, Overall Depth 5.11 in, Overall Width 4.72 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S10-BL-LA)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (784XDXC-24D)
- HAMMOND N4/12 Wiring Trough, 6 x 6 x 36, Steel/Gray (1486D36)
- TY-RAP 16" L Extra Heavy Duty Cable Tie PK 10 (SS17-250-10)
- DAYTON Motor Starter Enclosure, Steel, NEMA 4, 32A (6FZJ7)
- DAYTON Motor Starter Enclosure, Steel, NEMA 4, 9A (6FZJ4)
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 9A, 3PH, Remote Start Terminals, Start/Stop, 250-500V, 5.7-7.6A (AF0906P3G-4E)
- SQUARE D Enclosure, NEMA Type 12 (GV2MC03)
- SQUARE D Enclosure, NEMA Size 2, NEMA Type 12 (9991SDA11)
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 26A, 3PH, Reset Button, 24-60V, 16-20A (AF2606R2M-1I)
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 26A, 1PH, Separate Coil Voltage, Reset Button, 100-250V, 20-24A (AF2616R2M-3J)
- Dayton Motor Controls