Shop All Manual Motor Switches
Dayton
Starter Enclosure, Plastic, NEMA 12, 9A
Mfr # 6FZJ2
Zoro # G2753344
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 5.51 in
- Height 6.37 in
- Width 3.42 in
- Starter Type IEC
- For Use With 9A Dayton IEC Contactors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6FZJ2
- Zoro # G2753344
- UPC # 190735363461
- Country of Origin India
- Category Manual Motor Switches
Dimensions
Depth | 5.51 in |
Height | 6.37 in |
Width | 3.42 in |
Overall Height | 6.37 in |
Overall Depth | 5.51 in |
Overall Width | 3.42 in |
Details
Item | Motor Starter Enclosure |
Starter Type | IEC |
For Use With | 9A Dayton IEC Contactors |
Enclosure Type | NEMA 12 |
Compatible with Series | Dayton IEC Contactors |
Starter Style | IEC |
NEMA Enclosure Rating | 12 |
Description
Motor Starter Enclosure, Compatible with Series Dayton IEC Contactors, Starter Style IEC, NEMA Enclosure Rating 12, Overall Height 6.37 in, NEMA Size Not Applicable, Overall Depth 5.51 in, Overall Width 3.42 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red (10250T122)
- QUAZITE Underground Enclosure Assembly, Blank Cover, 18 in H, 37-5/8 in L, 26 in W, 8,000 lb L.R. (PG2436Z80409)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C440)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 25A, 1 Pole, 277V AC, Medium Curve (BA1-B0-34-625-121-D)
- DAYTON Motor Starter Enclosure, Steel, NEMA 4, 25A (6FZJ6)
- DAYTON Starter Enclosure, Plastic, NEMA 12, 25A (6FZJ3)
- SQUARE D 10Ampmain Emergswitch Enclosure (VCFN12GE)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 2P, M-1 (2510KW2C)
- HUBBELL WIRING DEVICE-KELLEMS Round Brass Flr Box Flange Cover Comb (SF39253A)
- SQUARE D Manual Motor Switch, 30A, 600VAC/230VDC, 2P (2510KF1)
- SQUARE D Manual Motor Switch, IEC, 0.63A, 600V (2510KW1H)
- Dayton Manual Motor Switches