Shop All Manual Motor Switches
Dayton
Starter Enclosure, Plastic, NEMA 12, 25A
Mfr # 6FZJ3
Zoro # G0346525
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6.1 in
- Height 7.08 in
- Width 3.81 in
- Starter Type IEC
- For Use With 25A Dayton IEC Contactors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6FZJ3
- Zoro # G0346525
- UPC # 190735363478
- Country of Origin India
- Category Manual Motor Switches
Dimensions
Depth | 6.1 in |
Height | 7.08 in |
Width | 3.81 in |
Overall Width | 3.81 in |
Overall Height | 7.08 in |
Overall Depth | 6.1 in |
Details
Item | Motor Starter Enclosure |
Starter Type | IEC |
For Use With | 25A Dayton IEC Contactors |
Enclosure Type | NEMA 12 |
Compatible with Series | Dayton IEC Contactors |
Starter Style | IEC |
NEMA Enclosure Rating | 12 |
Description
Motor Starter Enclosure, Compatible with Series Dayton IEC Contactors, Starter Style IEC, NEMA Enclosure Rating 12, Overall Height 7.08 in, NEMA Size Not Applicable, Overall Depth 6.1 in, Overall Width 3.81 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Carburetor (593599)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3056)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C52B2)
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (164204-025)
- DAYTON Starter Enclosure, Plastic, NEMA 12, 9A (6FZJ2)
- DAYTON Motor Starter Enclosure, Steel, NEMA 4, 25A (6FZJ6)
- SQUARE D Manual Motor Starter, 16A, 277VAC, 1P (2510FO1P)
- SCHNEIDER ELECTRIC Manual Starter Push Button Kit Iec (GV2K031)
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2B2A)
- SIEMENS Manual Motor Starter, Knob, 5.5 to 8A, 3P (3RV20111HA10)
- SQUARE D Manual Motor Starter, 37 to 50A, 600V (2510FW2)
- Dayton Motor Controls