Shop All Axial Fans and Accessories
Dayton
Standard Square Axial Fan, 230V AC, 98 cfm, 4-11/16 in W.
Mfr # 55VD25
Zoro # G300690366
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material PBT Plastic
- CFM @ 0.000-In. SP 98
- Depth 1 1/2 in
- Height 4 11/16 in
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 55VD25
- Zoro # G300690366
- Country of Origin Taiwan, Province of China
- Category Axial Fans and Accessories
Dimensions
Depth | 1 1/2 in |
Height | 4 11/16 in |
Width | 4 11/16 in |
Fan Cord Length | No Cord |
Description
Standard Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 4 1/8 in, Height 4 11/16 in, Depth 1 1/2 in, Width 4 11/16 in, Fan Cord Length No Cord, CFM @ 0.000-In. SP 98, Watts 16, Voltage 230V AC, 60 Hz, 0.10 Amps, Electrical Connection - Fans Terminals, Sound Level 50, IP Rating IP33, Air Flow 98 cfm, Mounting Position Vertical or Horizontal, Bearing Type Ball, 3000 RPM, Motor Design Shaded Pole, Motor Insulation Class A, Max. Ambient Temp. 176 Degrees F, Blade Material PBT Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Gas Valve, NG/LP, Standing Pilot, 24V, Fast Opening, 0.6A (36C84 912)
- HUNTER Ceiling Fan Downrod, Steel, 24 In. L (26021)
- HY-C Cap Tabscrew Chimney 9X9 (SC99)
- HONEYWELL Smart Thermostat T9 Wht (RCHT9610WFSW200)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 1/2 in D (786EV9)
- DAYTON Cord Set With Wire Leads, 115/230V AC, 24 in W. (3RP10)
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 70/76 cfm, 4 11/16 in W. (4WT48)
- DAYTON Axial Fan, Square, 12V DC, - Phase, 31.5 cfm, 2 3/8 in W. (2RTF9)
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 55 cfm, 4 11/16 in W. (4WT49)
- DAYTON Axial Fan, Square, 24V DC, - Phase, 138 cfm, 4 11/16 in W. (6KD74)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 1/2 in D (786EW3)
- Dayton Axial Fans and Accessories